BROWNING 1022730 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | BA2APP 3MV5V80R

BROWNING 1022730 3MV5V80R V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron

Item: BA2APP Model: 1022730Cross Ref: 3MV5V80R
In Stock

Get it by Monday, Jun 16

€1,204.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1 1/8" to 3 3/4"
Bore TypeBushed
Bushing TypeR1
Face Width3 1/4"
MaterialCast Iron
No. Of Grooves3
Outside Dia.8"
Overall Length3 25/32"
Pitch Dia.7.9"
SeriesMVP Series
Suitable For Use WithGripbelt 5V Cross Section V-Belt
TypeType 13 Web

Shipping Info:

Ship weight (kg) 9.846
Ship height (cm)20.32
Ship length (cm)9.6
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1022771 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AK6NHP 3MV5V85R 10227718 1/2"1 1/8" to 3 3/4"3 25/32"Type 13 WebBushedCast Iron3 1/4"€1,219.07
BROWNING 1022995 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AK6NHQ 3MV5V103R 102299510.3"1 1/8" to 3 3/4"3 25/32"Type 13 WebBushedCast Iron3 1/4"€1,360.00
BROWNING 1023415 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AK6NHW 3MV5V160R 102341516"1 1/8" to 3 3/4"3 25/32"Type 13 ArmBushedCast Iron3 1/4"€2,488.15
BROWNING 1023472 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AK6NHX 3MV5V180R 102347218"1 1/8" to 3 3/4"3 25/32"Type 13 ArmBushedCast Iron3 1/4"€2,662.15
BROWNING 1023597 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AK6NHY 3MV5V212S 102359721 1/5"1 11/16" to 4 1/4"4 3/4"Type 13 ArmBushedCast Iron3 1/4"€2,615.37
BROWNING 1023530 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AZ9DPU 3MV5V200R 102353020"1 1/8" to 3 3/4"3 25/32"Type 13 ArmBushedCast Iron3 1/4"€2,710.78
BROWNING 1023357 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron | AZ9ERM 3MV5V150R 102335715"1 1/8" to 3 3/4"3 25/32"Type 13 ArmBushedCast Iron3 1/4"€2,010.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1022730 3MV5V80R V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 3 Groove, Cast Iron
€1,204.51 /unit