Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1UNL6 Sheet Acrylic Clear 0.093 T 48 x 48 In | AB3PJL

APPROVED VENDOR 1UNL6 Sheet Acrylic Clear 0.093 T 48 x 48 In

Item: AB3PJL Model: 1UNL6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorClear
Length48"
Length Tolerance-0.06" to +0.06"
MaterialExtruded Acrylic
Operating Temp. Range+32°F to +170°F
Tensile Strength10200 psi
Thickness0.093"
Thickness Tolerance-0.009" to +0.009"
Width48"
Width Tolerance-0.06" to +0.06"
Corrosion And Chemical ResistanceFair
Friction RatingNot Slippery
GradeStandard
Impact Strength0.28 lbs.-ft./in.
MachinabilityGood
Maximum Temperature170°F
Minimum Temperature32°F
Nominal Size (merch)48" W x 48" L
Plastic ClarityClear
Plastic HardnessRockwell M95
Plastic Hardness RatingHard
Plastic Length4 ft.
Plastic Length Tolerance±0.25"
Plastic Thickness0.09375"
Plastic Thickness Tolerance+/-10%
Plastic Width4 ft.
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingExcellent
Uv ResistantYes
Water Absorption0.4%
Water Absorption RatingPoor
Wear FactorFair

Shipping Info:

Ship weight (kg) 5.445
Ship height (cm)0.51
Ship length (cm)121.92
Ship width (cm)121.92
HS code3920515000
Country of OriginUS

Product Variants

ProductModelTensile StrengthLength ToleranceWidth ToleranceThickness ToleranceThicknessColor CodeOperating Temp. RangePrice
APPROVED VENDOR 1UNK3 Sheet Acrylic Clear 0.093 T 12 x 12 In | AB3PHY BULK-PS-ACR-410200 psi-0.06" to +0.06"-0.06" to +0.06"-0.009" to +0.009"0.093"-+32°F to +170°F€5.54
APPROVED VENDOR 1UNK4 Sheet Acrylic Clear 0.118 T 12 x 12 In | AB3PHZ BULK-PS-ACR-910200 psi-0.06" to +0.06"-0.06" to +0.06"-0.012" to +0.012"0.118"-+32°F to +170°F€6.36
APPROVED VENDOR 1UNK5 Sheet Acrylic Clear 0.177 T 12 x 12 In | AB3PJA BULK-PS-ACR-1410200 psi-0.06" to +0.06"-0.06" to +0.06"-0.018" to +0.018"0.177"-+32°F to +170°F€8.42
APPROVED VENDOR 1UNK6 Sheet Acrylic Clear 0.236 T 12 x 12 In | AB3PJB BULK-PS-ACR-2410200 psi-0.06" to +0.06"-0.06" to +0.06"-0.024" to +0.024"0.236"-+32°F to +170°F€11.01
APPROVED VENDOR 1UNK7 Sheet Acrylic Clear 0.093 x 24 x 24 In | AB3PJC 1UNK710200 psi-0.06" to +0.06"-0.06" to +0.06"-0.009" to +0.009"0.093"-+32°F to +170°F€22.32
APPROVED VENDOR 1UNK8 Sheet Acrylic Clear 0.118 x 24 x 24 In | AB3PJD 1UNK810200 psi-0.06" to +0.06"-0.06" to +0.06"-0.012" to +0.012"0.118"-+32°F to +170°F€25.21
APPROVED VENDOR 1UNK9 Sheet Acrylic Clear 0.177 x 24 x 24 In | AB3PJE BULK-PS-ACR-1510200 psi-0.06" to +0.06"-0.06" to +0.06"-0.018" to +0.018"0.177"-+32°F to +170°F€30.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UNL6 Sheet Acrylic Clear 0.093 T 48 x 48 In
€95.09 /unit