Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1UKW2 Swivel Plate Caster With Brake 450 Lb 4 Inch Diameter | AB3NPC

APPROVED VENDOR 1UKW2 Swivel Plate Caster With Brake 450 Lb 4 Inch Diameter

Item: AB3NPC Model: 1UKW2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeDouble Ball
Brake TypeOver The Wheel Strap
Caster Brake IncludedYes
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialPhenolic
Caster Product GroupSwivel Caster With Brake
Caster TypeSwivel
Caster Wheel MaterialPhenolic
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialPhenolic
Durometer90 Shore D
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternD
Inside Bolt Hole Spacing3" x 4"
Load Rating450 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.3/8"
Number Of Wheels1
Outside Bolt Hole Spacing3" x 4"
Overall Height5 1/8"
Plate Size4" x 5"
Plate Thickness0.157"
Plate TypeD
Raceway TypeDouble Ball
Wheel Bearing TypeRoller
Wheel BearingsRoller
Wheel ColorBlack
Wheel Diameter4"
Wheel MaterialPhenolic
Wheel Width1 1/2"
Caster Brake TypeSide Pedal Brake
Caster Frame MaterialSteel
Caster Sub-typeSwivel
Includes Thread GuardsNo
Mounting Height5 1/8"
Mounting Plate Bolt Hole PatternD
Mounting Plate Size4" x 5"
Mounting Plate Size & Bolt Hole Pattern4" x 5" ( D )
Non-markingYes
Number Of Mounting Holes4
Swivel ConstructionKingpin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Core MaterialPhenolic
Wheel Dia.4"
Wheel/tread Hardness90 Shore D
Wheel/tread Hardness RatingHard
Wheel/tread MaterialPhenolic

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)11.18
Ship length (cm)40.39
Ship width (cm)35.05
HS code8716903000
Country of OriginCN

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
APPROVED VENDOR 1NUX5 Swivel Plate Caster With Brake 900 Lb 6 Inch Diameter | AB2UCP 1NUX53" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.900 lbs.RollerZinc ChromateWhite€42.77
APPROVED VENDOR 1NUX8 Swivel Plate Caster With Brake 900 Lb 8 Inch Diameter | AB2UCT 1NUX83" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.900 lbs.RollerZinc ChromateWhite€84.60
APPROVED VENDOR 1NUY2 Swivel Plate Caster With Brake 4 Inch Diameter | AB2UCW 1NUY23" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.750 lbs.RollerZinc ChromateSilver€42.39
APPROVED VENDOR 1NUZ7 Swivel Plate Caster With Brake 800 Lb 4 Inch Diameter | AB2UDL 1NUZ73" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.800 lbs.RollerZinc ChromateBlack€33.25
APPROVED VENDOR 1NVC1 Swivel Plate Caster With Brake 1000 Lb 4 Inch Diameter | AB2UDZ 1NVC13" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1000 lbs.RollerZinc ChromateBlack€34.77
APPROVED VENDOR 1NVC4 Swivel Plate Caster With Brake 1000 Lb 5 Inch Diameter | AB2UEC 1NVC43" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1000 lbs.RollerZinc ChromateBlack€36.42
APPROVED VENDOR 1NVC7 Swivel Plate Caster With Brake 1200 Lb 6 Inch Diameter | AB2UEF 1NVC73" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1200 lbs.RollerZinc ChromateBlack€40.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UKW2 Swivel Plate Caster With Brake 450 Lb 4 Inch Diameter
€18.43 /unit