Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1UAG5 Disc Spring Curved Steel 0.203 Inch - Pack Of 10 | AB3LRV

APPROVED VENDOR 1UAG5 Disc Spring Curved Steel 0.203 Inch - Pack Of 10

Item: AB3LRV Model: 1UAG5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Deflection @ Load0.026"
For Hole Size0.344"
For Rod Size#10
Load @ Deflection1.1 lbs.
MaterialHigh Carbon Steel
Max. Outside Dia.0.322"
Min. Inside Dia.0.203"
Overall Height0.053"
Thickness0.005"
TypeCurved
Compatible Hole Diameter11/32"
Compatible Rod Size10"
Disc TypeCurved Disc Spring
Inside Diameter0.2"
Outside Diameter0.32"
StandardsASTM A684
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)7.62
Ship width (cm)5.08
HS code7320905060
Country of OriginUS

Product Variants

ProductModelOverall HeightThicknessFor Hole SizeLoad @ DeflectionMaterialPkg. Qty.Price
APPROVED VENDOR 1UAG2 Disc Spring Curved Steel 0.135 Inch - Pack Of 10 | AB3LRR 1UAG20.049"0.004"1/4"0.8 lbs.High Carbon Steel10€11.37
APPROVED VENDOR 1UAG3 Disc Spring Curved Steel 0.174 Inch - Pack Of 10 | AB3LRT 1UAG30.064"0.005"0.344"1.2 lbs.High Carbon Steel10€11.52
APPROVED VENDOR 1UAG4 Disc Spring Curved Steel 0.174 Inch - Pack Of 10 | AB3LRU 1UAG40.039"0.011"3/8"9 lbs.High Carbon Steel10€14.03
APPROVED VENDOR 1UAG6 Disc Spring Curved Steel 0.200 Inch - Pack Of 10 | AB3LRW 1UAG60.047"0.009"3/8"3.5 lbs.High Carbon Steel10€12.32
APPROVED VENDOR 1UAG7 Disc Spring Curved Steel 0.200 Inch - Pack Of 10 | AB3LRX 1UAG70.047"0.011"0.438"9 lbs.High Carbon Steel10€14.40
APPROVED VENDOR 1UAG8 Disc Spring Curved Steel 0.269 Inch - Pack Of 10 | AB3LRY 1UAG80.07"0.007"0.438"1.4 lbs.High Carbon Steel10€12.07
APPROVED VENDOR 1UAG9 Disc Spring Curved Steel 0.269 Inch - Pack Of 10 | AB3LRZ 1UAG90.055"0.008"0.438"2.5 lbs.High Carbon Steel10€12.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UAG5 Disc Spring Curved Steel 0.203 Inch - Pack Of 10
€14.87 /pack