GROVE GEAR GR8130036.00 | AX8FEE

GROVE GEAR GR8130036.00 GR-B813-100-D Worm Reducer, 100:1 Ratio, 0.5 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AX8FEE Model: GR8130036.00Cross Ref: GR-B813-100-D
In Stock

Get it by Tuesday, Jun 17

€714.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-D
Center Distance1.33"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size1/2"
Input Dia.1/2"
Input Hp @ 1750 Rpm21/250 hp
Input Keyway Size1/8" x 1"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp21/250 hp
Max. Input Hp21/250 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter5/8"
Output Hp1/25 hp
Output Key Size3/16" x 1.5"
Output Rpm17 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.5/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1144
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque143 lbs.-in.
Overhung Load700 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-B-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1/2"
Tap Size5/16"-18
Thread TypeCoarse
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpMounting TypeOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR GR8130035.00 | AX9KVM GR8130035.000.121 hpBase183 lbs.-in.Double ShaftWorm700 lbs.1750 RPM5/8"€714.87
GROVE GEAR GR8130033.00 | AY4BQZ GR8130033.0057/200 hpNo Base327 lbs.-in.Double ShaftWorm700 lbs.1750 RPM5/8"€714.87
GROVE GEAR GR8130034.00 | AY4CZK GR8130034.000.246 hpBase313 lbs.-in.Double ShaftWorm700 lbs.1750 RPM5/8"€714.87
GROVE GEAR GR8130027.00 | AY7DJK GR8130027.000.823 hpBase263 lbs.-in.Double ShaftWorm700 lbs.1750 RPM5/8"€714.87
GROVE GEAR GR8130031.00 | AY7UKJ GR8130031.0079/200 hpBase314 lbs.-in.Double ShaftWorm700 lbs.1750 RPM5/8"€714.87
GROVE GEAR GR8130025.00 | AY7XNP GR8130025.001 31/125 hpNo Base209 lbs.-in.Double ShaftWorm700 lbs.1750 RPM5/8"€714.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8130036.00 GR-B813-100-D Worm Reducer, 100:1 Ratio, 0.5 Inch I.D, 0.625 Inch O.D, Cast Iron
€714.87 /unit