Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1RRL8 Square Head Plug 2 Inch 304 Stainless Steel 3000 Psi | AB3EJL

APPROVED VENDOR 1RRL8 Square Head Plug 2 Inch 304 Stainless Steel 3000 Psi

Item: AB3EJL Model: 1RRL8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Head Plug
Body MaterialStainless Steel
Connection TypeMNPT
Grade304
Max. Pressure3000 psi
Max. Steam Pressure2500 psi
Pipe Size2"

Shipping Info:

Ship weight (kg) 0.6813
Ship height (cm)4.06
Ship length (cm)19.05
Ship width (cm)11.43
HS code7307929000
Country of OriginTW

Product Variants

ProductModelPipe SizeMax. Steam PressureConnection TypePrice
APPROVED VENDOR 1LTW6 Square Head Plug 1/8 Inch 304 Stainless Steel 150 Psi | AB2FNJ 40SQ112N0181/8"150 psiMNPT€2.31
APPROVED VENDOR 1LTW7 Square Head Plug 1/4 Inch 304 Stainless Steel 150 Psi | AB2FNK 40SQ112N0141/4"150 psiMNPT€2.46
APPROVED VENDOR 1LTW8 Square Head Plug 3/8 Inch 304 Stainless Steel 150 Psi | AB2FNL 40SQ112N0383/8"150 psiMNPT€3.36
APPROVED VENDOR 1LTW9 Square Head Plug 1/2 Inch 304 Stainless Steel 150 Psi | AB2FNM 40SQ112N0121/2"150 psiMNPT€3.98
APPROVED VENDOR 1LTX2 Square Head Plug 3/4 Inch 304 Stainless Steel 150 Psi | AB2FNP 40SQ112N0343/4"150 psiMNPT€5.72
APPROVED VENDOR 1LTX4 Square Head Plug 1 Inch 304 Stainless Steel 150 Psi | AB2FNR 40SQ112N0101"150 psiMNPT€7.67
APPROVED VENDOR 1LTX6 Square Head Plug 1 1/4 Inch 304 Stainless Steel 150 Psi | AB2FNU 40SQ112N1141 1/4"150 psiMNPT€14.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1RRL8 Square Head Plug 2 Inch 304 Stainless Steel 3000 Psi
€37.40 /unit