Flat Shipping

Flat Shipping at €24.99 + VAT

MARATHON MOTORS KIT BM10BRK Motor Brake Kit, 10 lb-ft Static Torque, Three Phase, 230/460V AC, Black Max Motors | CT2FWJ

MARATHON MOTORS KIT BM10BRK A313 Motor Brake Kit, 10 lb-ft Static Torque, Three Phase, 230/460V AC, Black Max Motors

Item: CT2FWJ Model: KIT BM10BRKCross Ref: 5TJA6 / A313
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,342.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Brake Kit
Amps Holding2.2/1.2A
Dia.6 9/16"
Diameter6 9/16"
Enclosure MaterialCast Iron, Rolled Steel
Enclosure RatingIP23
For Use WithBlack Max Motors
Frequency50/60 Hz
IncludesMounting Hardware
Inrush Amps0.2/0.1A
Max. Ambient Temp.40°C
MountingFace
Mounting TypeFace
Ode Shaft Dia.5/8"
Overall Length11.17"
Phase3
RequiresBlack Max Motor
Shaft Dia.5/8"
Static Torque10 lbs.-ft.
Voltage230/460V AC
Wire TerminationFlying Leads
EnclosureIP23
Frequency (hz)50/60 Hz
Holding Current (a)2.2/1.2A
Inrush Current (a)0.2/0.1A
Manufacturers Warranty Length3 yrs.
Maximum Ambient Temperature40°C
Ode Shaft Diameter5/8"
StandardsCSA CERTIFIED

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8503005000
Country of OriginUS

Product Variants

ProductModelVoltageStatic TorqueFor Use WithMounting TypeOverall LengthDia.FrameShaft Dia.Price
USEM 964220 Motor Brake Kit 1.5 Feet-lb. | AB7GYY 23J945 964220230/460V AC1.5 lbs.-ft.Usem Unimount MotorsRear End4 1/16"-56-1407/8"€746.74
USEM 964223 Motor Brake Kit 3 Feet-lb. | AB7GYZ 23J946 964223230/460V AC3 lbs.-ft.Usem Unimount MotorsRear End4 1/16"-56-140-€862.44
USEM 964225 Motor Brake Kit 6 Feet-lb. | AB7GZA 23J947 964225230/460V AC6 lbs.-ft.Usem Unimount MotorsRear End4 1/16"-56-140-€1,023.17
USEM 964227 Brake Kit 10 Feet-lb. | AB7GZB 23J948 964227230/460V AC10 lbs.-ft.Usem Unimount MotorsRear End4 1/16"-56-140-€1,657.71
USEM 958193 Motor Brake Kit 15 Feet-lb. | AB7GZD 23J950 958193230/460V AC15 lbs.-ft.Usem Unimount MotorsRear End7 3/8"8 3/4"180-€1,876.26
USEM 364963 Motor Brake Kit 25 Feet-lb. | AB7GZE 23J951 364963230/460V AC25 lbs.-ft.Usem Unimount MotorsRear End7 3/8"8 3/4"210-€3,020.49
USEM 364964 Motor Brake Kit 35 Feet-lb. | AB7GZF 23J952 364964230/460V AC35 lbs.-ft.Usem Unimount MotorsRear End7 3/8"8 3/4"210-€3,453.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS KIT BM10BRK A313 Motor Brake Kit, 10 lb-ft Static Torque, Three Phase, 230/460V AC, Black Max Motors
€1,342.37 /unit