Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1RGW4 O-ring Dash 215 Viton 0.13 Inch Pk5 | AB3CJM

APPROVED VENDOR 1RGW4 O-ring Dash 215 Viton 0.13 Inch Pk5

Item: AB3CJM Model: 1RGW4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.1.046"
Actual Width0.139"
As568 Dash Number215
ColorBlack
Cross Section ShapeQuattro
Durometer75 Shore A
Durometer RatingMedium Hard
MaterialViton
Nominal Inside Dia.1.062"
Nominal Outside Dia.1.312"
Nominal Width1/8"
Outside Dia.1.324"
Sae Or MetricSAE
Temp. Range-15°F to +400°F
Cross Section1/8"
Fda ApprovedNot FDA Approved
Inside Diameter - Actual1.046"
Inside Diameter - Nominal1 1/16"
Outside Diameter - Actual1.324"
Outside Diameter - Nominal1 5/16"
Product TypeO-Ring
StandardsASTM D2000, SAE J200
Width - Actual0.139"
X-ray DetectableNot X Ray Detectable

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
HS code4016935010
Country of OriginCN

Product Variants

ProductModelMaterialCross Section ShapeDurometerOutside Dia.Temp. RangeColorSae Or MetricAs568 Dash NumberPkg. Qty.Price
APPROVED VENDOR 1BUK8 O-ring Dash 004 Neoprene 0.07 Inch - Pack Of 100 | AA9ARJ 1BUK8NeopreneRound70 Shore A0.21"-40°F to +275°FBlackSAE4100€3.36
APPROVED VENDOR 1BUK9 O-ring Dash 005 Neoprene 0.07 Inch - Pack Of 100 | AA9ARK 1BUK9NeopreneRound70 Shore A0.241"-40°F to +275°FBlackSAE5100€3.74
APPROVED VENDOR 1BUL1 O-ring Dash 006 Neoprene 0.07 Inch - Pack Of 100 | AA9ARL 1BUL1NeopreneRound70 Shore A0.254"-40°F to +275°FBlackSAE6100€3.70
APPROVED VENDOR 1BUL2 O-ring Dash 007 Neoprene 0.07 Inch - Pack Of 100 | AA9ARM 1BUL2NeopreneRound70 Shore A0.285"-40°F to +275°FBlackSAE7100€3.64
APPROVED VENDOR 1BUL3 O-ring Dash 008 Neoprene 0.07 Inch - Pack Of 100 | AA9ARN 1BUL3NeopreneRound70 Shore A0.316"-40°F to +275°FBlackSAE8100€3.99
APPROVED VENDOR 1BUL4 O-ring Dash 009 Neoprene 0.07 Inch - Pack Of 100 | AA9ARP 1BUL4NeopreneRound70 Shore A0.348"-40°F to +275°FBlackSAE9100€3.99
APPROVED VENDOR 1BUL5 O-ring Dash 010 Neoprene 0.07 Inch - Pack Of 100 | AA9ARQ 1BUL5NeopreneRound70 Shore A0.379"-40°F to +275°FBlackSAE10100€4.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1RGW4 O-ring Dash 215 Viton 0.13 Inch Pk5
€11.26 /unit