Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1RCJ9 Suspended Ceiling Hook Steel Brass - Pack Of 2 | AB3BCV

APPROVED VENDOR 1RCJ9 Suspended Ceiling Hook Steel Brass - Pack Of 2

Item: AB3BCV Model: 1RCJ9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook
ColorGold
Depth3/5"
Eye Inside Dia.0.438"
FinishBrass Plated
HardwareNot Included
Hook Eye Inside H0.333"
Hook Eye Inside W0.234"
Hook Height1 1/2"
Hook TypeCeiling
MaterialBrass
MountingOn Suspended Ceiling Track
Opening Size0.333"
Overall Length1 1/2"
Width1 1/2"
Working Load Limit10 lbs.
For Surface Thickness - Maximum3/32"
Hook Inside Width1/4"
Includes HardwareHardware Not Included
Mounting LocationUnder Shelf
Mounting TypeClip In
Overall Depth1/2"
Overall Height1 1/2"
Overall Width1/2"
Product TypeUnder-Shelf Hook
Projection1/2"
Weight Capacity10 lbs.

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.03
Ship length (cm)9.4
Ship width (cm)6.86
HS code8302500000
Country of OriginTW

Product Variants

ProductModelColorFinishDepthHardwareOverall LengthHook Eye Inside HOpening SizeHook Eye Inside WPkg. Qty.Price
APPROVED VENDOR 1RCJ5 Suspended Ceiling Hook Plastic - Pack Of 2 | AB3BCR 1RCJ5ClearClear-Not Included1 1/2"0.333"0.333"0.234"2€4.15
APPROVED VENDOR 1RCK4 Suspended Ceiling Hook Steel White - Pack Of 2 | AB3BCZ 1RCK4White-3/5"Not Included1 1/2"0.333"0.333"0.234"2€4.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1RCJ9 Suspended Ceiling Hook Steel Brass - Pack Of 2
€4.57 /unit