Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1RCB4 Snap Bolt Swivel Eye Steel 3-3/8 Inch Height | AB3BAW

APPROVED VENDOR 1RCB4 Snap Bolt Swivel Eye Steel 3-3/8 Inch Height

Item: AB3BAW Model: 1RCB4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnap Bolt
Eye Inside Dia.3/4"
Eye Length3/4"
Eye Width3/4"
FinishChrome
Height3 3/8"
MaterialSteel
Max. Load125 lbs.
Overall Length3 3/8"
Size3 3/8"
Snap Opening5/8"
Thickness3/8"
TypeSwivel Eye
Width1/2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.02
Ship length (cm)8.89
Ship width (cm)3.81
HS code7326908588
Country of OriginMY

Product Variants

ProductModelOverall LengthMax. LoadSizeHeightEye WidthMaterialFinishThicknessPrice
APPROVED VENDOR 1RCB1 Double Snap Bolt Chrome 3-7/16 In | AB3BAV 1RCB13 3/4"85 lbs.3.437"3.437"-SteelChrome3/8"€3.31
APPROVED VENDOR 1RCC4 Swivel Eye Panic Snap Bolt Chrome | AB3BBA 1RCC44.312"550 lbs.4.312"4.312"1 1/8"SteelChrome-€13.33
APPROVED VENDOR 1RCC6 Fixed Eye Panic Snap Bolt Chrome | AB3BBC 1RCC63 7/8"160 lbs.3 7/8"1 1/2"3/4"SteelChrome-€4.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1RCB4 Snap Bolt Swivel Eye Steel 3-3/8 Inch Height
€3.30 /unit