Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1PNW3 Rubber Washer Assortment Rubber Black | AB2XTK

APPROVED VENDOR 1PNW3 Rubber Washer Assortment Rubber Black

Item: AB2XTK Model: 1PNW3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Washer Assortment
ColorGray
ConnectionSlip Joint
Connection TypeSlip Joint
MaterialRubber
Fits Pipe Size1 1/4", 1 1/2"
Includes(2) 1-1/4" Washers, (3) 1-1/2" Washers, (3) 1-1/4 x 1-1/2" Washers
Product TypeWasher

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)26.92
Ship length (cm)27.18
Ship width (cm)24.64
HS code4016935050
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1PNW3 Rubber Washer Assortment Rubber Black
€3.17 /pack