GROVE GEAR EL8420011.00 | AY6JJY

GROVE GEAR EL8420011.00 EL-B842-80-L Worm Reducer, 80:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Aluminum

Item: AY6JJY Model: EL8420011.00Cross Ref: EL-B842-80-L
In Stock

Get it by Tuesday, Jun 17

€3,823.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-L
Center Distance4 1/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size1 1/4"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm1 19/25 hp
Input Keyway Size1/4" x 2.5"
Input Rpm1750 RPM
Input StyleShaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp1 19/25 hp
Max. Input Hp1 19/25 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp1.257 hp
Output Key Size3/8" x 3"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 7/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2533
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque3620 lbs.-in.
Overhung Load3740 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-B-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1.19"
Tap Size5/8"-11
Weight90 lbs.

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOverhung LoadOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR EL8420004.00 | AX7FKM EL8420004.0011 13/100 hp3190 lbs.5508 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"Aluminum€3,823.25
GROVE GEAR EL8420005.00 | AY3ZAR EL8420005.009.462 hp3320 lbs.6092 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"Aluminum€3,823.25
GROVE GEAR EL8420010.00 | AY4BPE EL8420010.003.681 hp3730 lbs.5989 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"Aluminum€3,823.25
GROVE GEAR EL8420009.00 | AY4TDM EL8420009.004.389 hp3730 lbs.6170 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"Aluminum€3,823.25
GROVE GEAR EL8420012.00 | AY4ZAP EL8420012.001.201 hp-2852 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"Aluminum€3,823.25
GROVE GEAR EL8420001.00 | AY6FEY EL8420001.0018 2/25 hp2800 lbs.3209 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"Aluminum€3,823.25
GROVE GEAR EL8420006.00 | AY8KAJ EL8420006.007 47/50 hp3445 lbs.6254 lbs.-in.Left Handed ShaftWorm1750 RPM1 7/8"Aluminum€3,823.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420011.00 EL-B842-80-L Worm Reducer, 80:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Aluminum
€3,823.25 /unit