Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NWP9 Rigid Plate Caster 350 lb 4 Diameter | AB2UQK

APPROVED VENDOR P21R-PRP040R-14-EL-001 Rigid Plate Caster, 4 Inch Dia, 350 lbs Capacity

Item: AB2UQK Model: P21R-PRP040R-14-EL-001Cross Ref: 1NWP9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialRubber
Caster Product GroupRigid Caster
Caster TypeRigid
Caster Wheel MaterialRubber
Caster Wheel ShapeStandard
Core ColorGray
Core MaterialPolyolefin
Durometer65 Shore A
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternB
Inside Bolt Hole Spacing3" x 3"
Load Rating350 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.3/8"
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Overall Height5 5/8"
Plate Size4" x 4 1/2"
Plate Thickness1/4"
Plate TypeB
Wheel Bearing TypeRoller
Wheel BearingsRoller
Wheel ColorGray
Wheel Diameter4"
Wheel MaterialRubber
Wheel Width2"
ApplicationDollies, Floor Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeRigid
Includes Thread GuardsNo
Mounting Height5 5/8"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 4 1/2"
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( B )
Non-markingYes
Number Of Mounting Holes4
Replacement WheelP-RP-040X020/050R
StandardsICWM
Swivel Lock TypeNo Lock Included
Tread ShapeStandard
Wheel Core MaterialPlastic
Wheel Dia.4"
Wheel/tread ColorGray
Wheel/tread Hardness90 Shore A
Wheel/tread Hardness RatingFirm
Wheel/tread MaterialThermoplastic Rubber

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)15.24
Ship length (cm)11.43
Ship width (cm)10.16
HS code8716903000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR P21R-PRP040R-14-EL-001 Rigid Plate Caster, 4 Inch Dia, 350 lbs Capacity
€23.17 /unit