Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN SM20MCV8F704N Corner Guard, Brazilian Nut, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KWX 55LH04

ACROVYN SM20MCV8F704N Corner Guard, Brazilian Nut, 3 x 96 x 5/64 Inch Size

Item: CF2KWX Model: SM20MCV8F704NCross Ref: 55LH04
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorBrazilian Nut
Height96"
Length3"
MaterialAcrovyn
Thickness0.078"
Cover MaterialPETG
FinishShadowgrain
For Angle135°
For LocationCafeterias, Common Areas, Hallways, Reception Areas
Includes(2) End Caps, Acrovyn Cover, Full Retainer
Includes HardwareHardware Included
Leg Width3"
Mounting TypeClip On
Nose Radius1/4"
Overall Height8 ft.
Projection3/8"
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Impact Resistant
Retainer MaterialPETG
Retainer TypeSurface Mount
Shock AbsorptionShock Absorbing
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1

Shipping Info:

Ship weight (kg) 3.15
Country of OriginUSA

Product Variants

ProductModelColorThicknessMaterialPrice
ACROVYN SM20CV8F704N Corner Guard, Brazilian Nut, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KWW 55LG96 SM20CV8F704NBrazilian Nut0.078"Acrovyn€150.19
ACROVYN SM20CV4F704N Corner Guard, Brazilian Nut, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KWY 55LG95 SM20CV4F704NBrazilian Nut0.078"Acrovyn-
RFQ
ACROVYN SM20MCV4F704N Corner Guard, Brazilian Nut, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KWZ 55LH03 SM20MCV4F704NBrazilian Nut0.078"Acrovyn€88.69
ACROVYN SM20CV10F704N Corner Guard, Brazilian Nut, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KXA 55LG97 SM20CV10F704NBrazilian Nut0.078"Acrovyn€187.17
ACROVYN SM20MCV10F704N Corner Guard, Brazilian Nut, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KXB 55LH05 SM20MCV10F704NBrazilian Nut0.078"Acrovyn€219.75
ACROVYN SSM20CV8F704N Corner Guard, Brazilian Nut, Acrovyn, 2 X 96 X 5/64 Inch Size | CF2KXC 55LH13 SSM20CV8F704NBrazilian Nut0.078"Acrovyn€122.13
ACROVYN SSM20CV4F704N Corner Guard, Brazilian Nut, Acrovyn, 2 X 48 X 5/64 Inch Size | CF2KXD 55LH12 SSM20CV4F704NBrazilian Nut0.078"Acrovyn€61.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN SM20MCV8F704N Corner Guard, Brazilian Nut, 3 x 96 x 5/64 Inch Size