APPROVED VENDOR 1NLP1 Sheet Acetal White 3 1/2 T 12 x 12 In | AB2TEH

APPROVED VENDOR 1NLP1 Sheet Acetal White 3 1/2 T 12 x 12 In

Item: AB2TEH Model: 1NLP1
In Stock

Get it by Tuesday, Jun 17

€590.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorWhite
Length12"
Length Tolerance0" to +0.06"
MaterialAcetal Copolymer
Material TypeGeneral Purpose
Operating Temp. Range+32°F to +180°F
Tensile Strength9500 psi
Thickness3 1/2"
Thickness Tolerance0" to +0.125"
Width12"
Width Tolerance0" to +06"
Corrosion And Chemical ResistanceFair
Friction Coefficient0.25
Friction RatingSlippery
GradeStandard
Impact Strength1 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityExcellent
Maximum Temperature180°F
Minimum Temperature32°F
Nominal Size (merch)12" W x 12" L
Plastic ClarityOpaque
Plastic HardnessRockwell M88
Plastic Hardness RatingHard
Plastic Length12"
Plastic Length Tolerance±0.25"
Plastic Thickness3.5"
Plastic Thickness Tolerance+/-10%
Plastic Width12"
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.2%
Water Absorption RatingGood
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 12.2175
Ship height (cm)10.41
Ship length (cm)30.73
Ship width (cm)31.5
HS code3920995000
Country of OriginUS

Product Variants

ProductModelLength ToleranceWidth ToleranceThickness ToleranceThicknessTensile StrengthOperating Temp. RangeMaterial TypePrice
APPROVED VENDOR 1NLL1 Sheet Acetal White 1/16 T 12 x 12 In | AB2TDX 1NLL10" to +0.06"0" to +06"-0.005" to +0.005"0.063"9500 psi+32°F to +180°FGeneral Purpose€7.63
APPROVED VENDOR 1NLL2 Sheet Acetal White 1/8 Inch T 12 x 12 In | AB2TDY 1NLL20" to +0.06"0" to +06"-0.005" to +0.005"1/8"9500 psi+32°F to +180°FGeneral Purpose€15.17
APPROVED VENDOR 1NLL3 Sheet Acetal White 1/4 Inch T 12 x 12 In | AB2TDZ 556331040" to +0.06"0" to +06"0" to +0.025"1/4"9500 psi+32°F to +180°FGeneral Purpose€36.46
APPROVED VENDOR 1NLL4 Sheet Acetal White 516 Inch T 12 x 12 In | AB2TEA 1NLL40" to +0.06"0" to +06"0" to +0.025"0.313"9500 psi+32°F to +180°FGeneral Purpose€36.46
APPROVED VENDOR 1NLL5 Sheet Acetal White 3/8 Inch T 12 x 12 In | AB2TEB 1NLL50" to +0.06"0" to +06"0" to +0.025"3/8"9500 psi+32°F to +180°FGeneral Purpose€57.30
APPROVED VENDOR 1NLL6 Sheet Acetal White 1/2 Inch T 12 x 12 In | AB2TEC 1NLL60" to +0.06"0" to +06"0" to +0.025"1/2"9500 psi+32°F to +180°FGeneral Purpose€69.87
APPROVED VENDOR 1NLL7 Sheet Acetal White 5/8 Inch T 12 x 12 In | AB2TED 1NLL70" to +0.06"0" to +06"0" to +0.025"5/8"9500 psi+32°F to +180°FGeneral Purpose€93.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NLP1 Sheet Acetal White 3 1/2 T 12 x 12 In
€590.47 /unit