Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DBI-SALA 1244610 Lanyard 1 Leg Nomex Kevlar(r) Black | AA2DTC 10E651

DBI-SALA 7012817310 1246518 Arc Flash Rated Shock-Absorbing Lanyard, Tubular Webbing, Arc-Flash Rated, 1 Legs, Black

Item: AA2DTC Model: 7012817310Cross Ref: 10E651 / 1246518
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€523.11
10% off
€470.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Arc-Rated Shock-Absorbing Lanyard
Anchorage Hook Gate Opening 3/4"
Color Black
Extended Fall Length 9.5 ft.
Hardware Material Alloy Steel
Harness Hook Gate Opening 3/4"
Line Material Kevlar, Nomex
Locking Anchorage Connection Hook Type Rebar
Locking Harness Connection Hook Type Snap
Number Of Legs 1
Strap Width 2"
Tensile Strength 6000 lbs.
Visual Load Indicator Yes
Working Length 6 ft.

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)8.89
Ship length (cm)22.86
Ship width (cm)21.59
HS code6307200000
Country of OriginUS

Product Variants

ProductModelNumber Of LegsColorHardware MaterialTensile StrengthStrap WidthAnchorage Hook Gate OpeningLine MaterialVisual Load IndicatorPrice
DBI-SALA 1244611 Lanyard 1 Leg Nomex Kevlar(r) Black | AA2DTD 10E652 70128173121BlackSteel6000 lbs.2"3/4"Kevlar, NomexYes€514.57
DBI-SALA 1244632 Lanyard 2 Leg Nomex Kevlar(r) Black | AA2DTG 10E655 71003022942BlackAluminum6000 lbs.2"2 1/4"Kevlar, NomexYes€924.71
DBI-SALA 1244650 Lanyard 1 Leg Polyester Gray | AD2RDP 3TNE1 12446501GraySteel8500 lbs.1 7/8"3/4"PolyesterYes-
RFQ
DBI-SALA 1244675 Lanyard 2 Leg Polyester Gray | AD2RDQ 3TNE2 12446752GraySteel8500 lbs.1 7/8"3/4"PolyesterYes€466.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012817310 1246518 Arc Flash Rated Shock-Absorbing Lanyard, Tubular Webbing, Arc-Flash Rated, 1 Legs, Black
€523.11 /unit