Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NDL6 Disc Spring Belleville Steel 0.531 - Pack Of 12 | AB2QNL

APPROVED VENDOR 1NDL6 Disc Spring Belleville Steel 0.531 - Pack Of 12

Item: AB2QNL Model: 1NDL6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat4024 lbs.
Deflection @ Load0.014"
For Hole Size1 1/4"
For Rod Size0.5"
Load @ Deflection2748 lbs. to 3717 lbs.
MaterialHigh Carbon Steel
Max. Outside Dia.1 1/4"
Min. Inside Dia.0.531"
Overall Height0.143"
Thickness1/8"
TypeBelleville
Compatible Hole Diameter1 1/4"
Compatible Rod Size1/2"
Disc TypeBelleville Spring
Inside Diameter0.53"
Outside Diameter1.25"
StandardsASTM A684
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)7.62
HS code7320905060
Country of OriginUS

Product Variants

ProductModelOverall HeightThicknessCalculated Load @ FlatMaterialFor Hole SizeLoad @ DeflectionGradePkg. Qty.Price
APPROVED VENDOR 1NCT6 Disc Spring Belleville Steel 0.093 - Pack Of 12 | AB2QFJ 1NCT60.013"0.007"10 lbs.High Carbon Steel0.188"5.7 lbs. to 7.8 lbs.-12€12.97
APPROVED VENDOR 1NCT7 Disc Spring Belleville Steel 0.093 - Pack Of 12 | AB2QFK 1NCT70.015"0.01"28 lbs.High Carbon Steel0.188"13 lbs. to 17.6 lbs.-12€9.31
APPROVED VENDOR 1NCT8 Disc Spring Belleville Steel 0.125 - Pack Of 12 | AB2QFL 1NCT80.017"0.009"17 lbs.High Carbon Steel1/4"9.9 lbs. to 13.5 lbs.-12€9.69
APPROVED VENDOR 1NCT9 Disc Spring Belleville Steel 0.125 - Pack Of 12 | AB2QFM 1NCT90.02"0.013"48 lbs.High Carbon Steel1/4"22-30V-12€12.24
APPROVED VENDOR 1NCU1 Disc Spring Belleville Steel 0.125 - Pack Of 12 | AB2QFN 1NCU10.028"0.019"73 lbs.High Carbon Steel3/8"35.3 lbs. to 47.7 lbs.-12€18.70
APPROVED VENDOR 1NCU2 Disc Spring Belleville Steel 0.138 - Pack Of 12 | AB2QFP 1NCU20.02"0.01"23 lbs.High Carbon Steel0.281"12.8 lbs. to 17.3 lbs.-12€11.46
APPROVED VENDOR 1NCU3 Disc Spring Belleville Steel 0.138 - Pack Of 12 | AB2QFQ 1NCU30.021"0.013"43 lbs.High Carbon Steel0.281"21 lbs. to 28 lbs.-12€9.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NDL6 Disc Spring Belleville Steel 0.531 - Pack Of 12
€23.50 /unit