Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NCV7 Compression Spring Conical 302 Stainless Steel 1/4 x 0.420 | AB2QGE

APPROVED VENDOR 1NCV7 Compression Spring Conical 302 Stainless Steel 1/4 x 0.420

Item: AB2QGE Model: 1NCV7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
End TypeClosed, Not Grounded
FinishPlain
Free Length0.25"
GradeGrade 302
Inner Dia.0.11" to 0.14"
Load @ 50% Free Length3.19 lbs.
Load Capacity4.74 lbs.
MaterialStainless Steel
Number Of Coils (turns)2.5
Operating Temp. RangeNot Rated
Outer Dia.0.19" to 0.42"
Solid Length0.08"
Spring Rate (stiffness)25.49 lbs./in.
Spring ShapeConical
System Of MeasurementImperial
TypeConical
Wire Dia.0.03"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
HS code7320201000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NCV7 Compression Spring Conical 302 Stainless Steel 1/4 x 0.420
€3.26 /unit