Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NBE6 Extension Spring Ultra Precision Steel 4 Overall Length - Pack Of 3 | AB2PTE

APPROVED VENDOR 1NBE6 Extension Spring Ultra Precision Steel 4 Overall Length - Pack Of 3

Item: AB2PTE Model: 1NBE6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Spring
Deflection @ Load3.07"
End TypeFull Twist Loop
FinishPlain
Initial Tension1.7 lbs.
Load18.8 lbs.
MaterialCarbon Steel
Outside Dia.1/2"
Overall Length4"
TypeUltra Precision
Wire Dia.0.063"
ColorGray
Elastic Limit4 3/25"
Extended Length7 1/16"
Free Length4"
Hook Length13/32"
Outside Diameter0.5"
Product TypeExtension Spring
Spring Rate5.5 lbs.-in.
StandardsASTM A228
System Of MeasurementImperial
Total Active Coils49.3
Wire Diameter0.063"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)1.52
Ship length (cm)10.92
Ship width (cm)5.08
HS code7320205020
Country of OriginUS

Product Variants

ProductModelMaterialWire Dia.Outside Dia.LoadDeflection @ LoadInitial TensionEnd TypeFinishPkg. Qty.Price
APPROVED VENDOR 1NAR8 Extension Spring Ultra Precision 1/2 Overall Length - Pack Of 3 | AB2PMP 1NAR8Carbon Steel0.022"0.18"2.6 lbs.0.23"0.2 lbs.Full Twist LoopPlain3€7.38
APPROVED VENDOR 1NAR9 Extension Spring Ultra Precision 5/8 Overall Length - Pack Of 3 | AB2PMQ 1NAR9Carbon Steel0.018"0.18"1.55 lbs.0.63"0.14 lbs.Full Twist LoopPlain3€6.05
APPROVED VENDOR 1NAT1 Extension Spring Ultra Precision 5/8 Overall Length - Pack Of 3 | AB2PMR 1NAT1Carbon Steel0.022"0.18"2.6 lbs.0.39"0.2 lbs.Full Twist LoopPlain3€7.56
APPROVED VENDOR 1NAT2 Extension Spring Ultra Precision 5/8 Overall Length - Pack Of 3 | AB2PMT 1NAT2Carbon Steel0.029"0.18"5.82 lbs.1/5"0.52 lbs.Full Twist LoopPlain3€7.56
APPROVED VENDOR 1NAT3 Extension Spring Ultra Precision 5/8 Overall Length - Pack Of 3 | AB2PMU 1NAT3Carbon Steel0.018"6/25"1.18 lbs.0.66"0.11 lbs.Full Twist LoopPlain3€7.50
APPROVED VENDOR 1NAT4 Extension Spring Ultra Precision 5/8 Overall Length - Pack Of 3 | AB2PMV 1NAT4Carbon Steel0.029"6/25"4.5 lbs.1/4"0.4 lbs.Full Twist LoopPlain3€7.56
APPROVED VENDOR 1NAT5 Extension Spring Ultra Precision 5/8 Overall Length - Pack Of 3 | AB2PMW 1NAT5Carbon Steel0.037"6/25"8.7 lbs.0.15"0.8 lbs.Full Twist LoopPlain3€7.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NBE6 Extension Spring Ultra Precision Steel 4 Overall Length - Pack Of 3
€10.54 /unit