Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NAR8 Extension Spring Ultra Precision 1/2 Overall Length - Pack Of 3 | AB2PMP

APPROVED VENDOR 1NAR8 Extension Spring Ultra Precision 1/2 Overall Length - Pack Of 3

Item: AB2PMP Model: 1NAR8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Spring
Deflection @ Load0.23"
End TypeFull Twist Loop
FinishPlain
Initial Tension0.2 lbs.
Load2.6 lbs.
MaterialCarbon Steel
Outside Dia.0.18"
Overall Length1/2"
TypeUltra Precision
Wire Dia.0.022"
ColorGray
Elastic Limit3/10"
Extended Length47/64"
Free Length1/2"
Hook Length5/32"
Outside Diameter0.18"
Product TypeExtension Spring
Spring Rate10.5 lbs.-in.
StandardsASTM A228

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)5.08
Ship width (cm)5.08
HS code7320205045
Country of OriginUS

Product Variants

ProductModelMaterialWire Dia.Outside Dia.LoadDeflection @ LoadInitial TensionEnd TypeFinishPkg. Qty.Price
APPROVED VENDOR 1NAR9 Extension Spring Ultra Precision 5/8 Overall Length - Pack Of 3 | AB2PMQ 1NAR9Carbon Steel0.018"0.18"1.55 lbs.0.63"0.14 lbs.Full Twist LoopPlain3€6.05
APPROVED VENDOR 1NAT1 Extension Spring Ultra Precision 5/8 Overall Length - Pack Of 3 | AB2PMR 1NAT1Carbon Steel0.022"0.18"2.6 lbs.0.39"0.2 lbs.Full Twist LoopPlain3€7.56
APPROVED VENDOR 1NAT2 Extension Spring Ultra Precision 5/8 Overall Length - Pack Of 3 | AB2PMT 1NAT2Carbon Steel0.029"0.18"5.82 lbs.1/5"0.52 lbs.Full Twist LoopPlain3€7.56
APPROVED VENDOR 1NAT3 Extension Spring Ultra Precision 5/8 Overall Length - Pack Of 3 | AB2PMU 1NAT3Carbon Steel0.018"6/25"1.18 lbs.0.66"0.11 lbs.Full Twist LoopPlain3€7.50
APPROVED VENDOR 1NAT4 Extension Spring Ultra Precision 5/8 Overall Length - Pack Of 3 | AB2PMV 1NAT4Carbon Steel0.029"6/25"4.5 lbs.1/4"0.4 lbs.Full Twist LoopPlain3€7.56
APPROVED VENDOR 1NAT5 Extension Spring Ultra Precision 5/8 Overall Length - Pack Of 3 | AB2PMW 1NAT5Carbon Steel0.037"6/25"8.7 lbs.0.15"0.8 lbs.Full Twist LoopPlain3€7.56
APPROVED VENDOR 1NAT6 Extension Spring Ultra Precision 3/4 Overall Length - Pack Of 3 | AB2PMX 1NAT6Carbon Steel0.018"0.18"1.55 lbs.0.91"0.14 lbs.Full Twist LoopPlain3€7.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NAR8 Extension Spring Ultra Precision 1/2 Overall Length - Pack Of 3
€7.66 /unit