Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-1332 Flange Gasket, 2 Inch Pipe Size, 6 Inch Outside Dia, 2 3/8 Inch Inside Dia | CU7HVL

USA SEALING BULK-FG-1332 Flange Gasket, 2 Inch Pipe Size, 6 Inch Outside Dia, 2 3/8 Inch Inside Dia

Item: CU7HVL Model: BULK-FG-1332Cross Ref: 742K16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes4
ColorBlack
Flange ClassClass 150
Inside Dia.2 3/8"
MaterialNeoprene
Metal DetectableNo
Outside Dia.6"
Pipe Size2"
Temp. Range-30°C to +250°C
Thickness0.062"
TypeFull Face
Bolt Circle Diameter4 3/4"
Fda ApprovedNo
For Fluid TypeChemicals
For Pipe Size2"
Gasket MaterialNeoprene
Gasket TypeFull Face Gasket
Includes Mounting HardwareNo
Inside Diameter2 3/8"
Maximum Operating Pressure150 psi
Outside Diameter6"
ReinforcedYes
Resistance PropertiesWeather Resistant
StandardsASME B16.21, ASTM D2000 BC 607

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Outside Dia.Max. Operating Temp.Temp. RangeBolt HolesFlange ClassBinder MaterialPrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM ZUSA-RES-53White-------€48.22
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN ZUSA-RES-33White-------€69.72
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP ZUSA-RES-157White-------€69.13
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ ZUSA-RES-15White-------€69.47
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER ZUSA-RES-65White-------€255.74
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET ZUSA-RES-102White-------€41.82
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU ZUSA-RES-72White-------€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-1332 Flange Gasket, 2 Inch Pipe Size, 6 Inch Outside Dia, 2 3/8 Inch Inside Dia
€2.84 /unit