Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LTZ8 Tee 3/4 Inch 304 Stainless Steel 150 Psi | AB2FPP

APPROVED VENDOR 40TE111N034 Tee 3/4 Inch 304 Stainless Steel 150 Psi

Item: AB2FPP Model: 40TE111N034Cross Ref: 1LTZ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Connection TypeFNPT
Max. Pressure300 psi
Max. Steam Pressure150 psi
Pipe Size3/4"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Basic Fitting ShapeTee
ClassClass 150
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter3/4"
Fitting Side A Pipe Threading14
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B Outside Diameter3/4"
Fitting Side B Pipe Threading14
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size3/4"
Fitting Side C Outside Diameter3/4"
Fitting Side C TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeGrade 304
Maximum Operating Pressure300 psi
Overall Length49.5 mm
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeTee
StandardsASME B1.20.1, ASTM A351, MSS SP-114

Shipping Info:

Ship weight (kg) 0.2408
Ship height (cm)16.76
Ship length (cm)16.26
Ship width (cm)16.26
HS code7307290090
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeMax. Steam PressurePrice
APPROVED VENDOR 1LTY9 Tee 1/8 Inch 304 Stainless Steel 150 Psi | AB2FPF 40TE111N0181/8"FNPT150 psi€6.46
APPROVED VENDOR 1LTZ2 Tee 1/4 Inch 304 Stainless Steel 150 Psi | AB2FPH 40TE111N0141/4"FNPT150 psi€6.53
APPROVED VENDOR 1LTZ4 Tee 3/8 Inch 304 Stainless Steel 150 Psi | AB2FPK 40TE111N0383/8"FNPT150 psi€9.88
APPROVED VENDOR 1LTZ6 Tee 1/2 Inch 304 Stainless Steel 150 Psi | AB2FPM 40TE111N0121/2"FNPT150 psi€9.71
APPROVED VENDOR 1LUA1 Tee 1 Inch 304 Stainless Steel 150 Psi | AB2FRV 40TE111N0101"FNPT150 psi€24.71
APPROVED VENDOR 1LUA3 Tee 1 1/4 Inch 304 Stainless Steel 150 Psi | AB2FRX 40TE111N1141 1/4"FNPT150 psi€43.45
APPROVED VENDOR 1LUA5 Tee 1 1/2 Inch 304 Stainless Steel 150 Psi | AB2FRZ 40TE111N1121 1/2"FNPT150 psi€56.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 40TE111N034 Tee 3/4 Inch 304 Stainless Steel 150 Psi
€16.06 /unit