Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LTN7 Reducing Coupling 1/4 x 1/8 Inch 304 Stainless Steel | AB2FLE

APPROVED VENDOR 40RC111N014018 Reducing Coupling 1/4 x 1/8 Inch 304 Stainless Steel

Item: AB2FLE Model: 40RC111N014018Cross Ref: 1LTN7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupling
Body MaterialStainless Steel
Connection TypeFNPT
Grade304
Max. Pressure300 psi
Max. Steam Pressure150 psi
Pipe Size1/4" x 1/8"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Basic Fitting ShapeReducer Coupling
ClassClass 150
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A Outside Diameter1/4"
Fitting Side A Pipe Threading27
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Outside Diameter1/8"
Fitting Side B Pipe Threading27
Fitting Side B TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeGrade 304
Maximum Operating Pressure300 psi
Overall Length28 mm
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeReducing Coupling
StandardsASME B1.20.1, ASTM A351, MSS SP-114

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code7307221000
Country of OriginCN

Product Variants

ProductModelPipe SizeMax. Steam PressureConnection TypePrice
APPROVED VENDOR 1LTN8 Reducing Coupling 3/8 x 1/8 Inch 304 Stainless Steel | AB2FLF 40RC111N0380183/8" x 1/8"150 psiFNPT€5.91
APPROVED VENDOR 1LTN9 Reducing Coupling 3/8 x 1/4 Inch 304 Stainless Steel | AB2FLG 40RC111N0380143/8" x 1/4"150 psiFNPT€6.03
APPROVED VENDOR 1LTP1 Reducing Coupling 1/2 x 1/8 Inch 304 Stainless Steel | AB2FLH 40RC111N0120181/2" x 1/8"150 psiFNPT€6.24
APPROVED VENDOR 1LTP2 Reducing Coupling 1/2 x 1/4 Inch 304 Stainless Steel | AB2FLJ 40RC111N0120141/2" x 1/4"150 psiFNPT€6.59
APPROVED VENDOR 1LTP3 Reducing Coupling 1/2 x 3/8 Inch 304 Stainless Steel | AB2FLK 40RC111N0120381/2" x 3/8"150 psiFNPT€7.32
APPROVED VENDOR 1LTP5 Reducing Coupling 3/4 x 1/4 Inch 304 Stainless Steel | AB2FLM 40RC111N0340143/4" x 1/4"150 psiFNPT€8.58
APPROVED VENDOR 1LTP6 Reducing Coupling 3/4 x 3/8 Inch 304 Stainless Steel | AB2FLN 40RC111N0340383/4" x 3/8"150 psiFNPT€9.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 40RC111N014018 Reducing Coupling 1/4 x 1/8 Inch 304 Stainless Steel
€4.39 /unit