Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH 665 Double Coated Tape 1 Inch x 108 Feet - Pack Of 36 | AB9HRC 2DEE7

SCOTCH 665 Double Coated Tape 1 Inch x 108 Feet - Pack Of 36

Item: AB9HRC Model: 665Cross Ref: 2DEE7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€954.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided Tape
AdhesiveSynthetic
ColorClear
Length108 ft.
MaterialPlastic Film
Performance Temp.0°F to +100°F
ShapeContinuous Roll
Thickness3 mil.
Width1"
Adhesion To Steel23 oz./in.
Common IndustryLightweight Use
EnvironmentIndoor Only
Imperial Tape Length36 yd.
Imperial Tape Width1"
Imperial Tape Wxl1" x 36 yd.
Liner IncludedYes
Liner MaterialPolyethylene
Maximum Tape Performance Temperature100°F
Metric Tape Length32.9m
Metric Tape Width25.4 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity36
Product FormContinuous Roll
RepositionableYes
Reverse-woundNo
SeriesATG 665 Series
Specifications MetASTM
StandardsASTM D3330
Surface CompatibilityGlass, Most Plastics, Wood, Metal
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing MaterialPolyester
Tape ColorTransparent
Tape Core Diameter3"
Tape Resistance PropertiesUV-Resistant
Tape Sub-typeGeneral Purpose Adhesive Transfer Tape
Tape Thickness3 mil.
Tape TypeAdhesive Transfer Tape
Temperature Range0°F to 100°F

Shipping Info:

Ship weight (kg) 4.392
Ship height (cm)20.32
Ship length (cm)38.1
Ship width (cm)26.04
HS code3919102055
Country of OriginUS

Product Variants

ProductModelAdhesiveShapeLiner ColorDiameterPkg. Qty.Price
SCOTCH 928 Double Sided Tape White 1/2 inch x 36 yard PK12 | AG6WQM 49H655 928AcrylicContinuous RollWhite3 1/4"12€407.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH 665 Double Coated Tape 1 Inch x 108 Feet - Pack Of 36
€954.31 /pack