Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LTK8 Hex Head Plug 3/4 Inch Threaded 304 Stainless Steel | AB2FKX

APPROVED VENDOR 40HP112N034 Hex Head Plug 3/4 Inch Threaded 304 Stainless Steel

Item: AB2FKX Model: 40HP112N034Cross Ref: 1LTK8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
Body MaterialStainless Steel
Connection TypeMNPT
Grade304
Max. Pressure300 psi
Max. Steam Pressure150 psi
Pipe Size3/4"
Basic Fitting ShapePlug
ClassClass 150
Fitting Connection TypeMNPT
Fitting Side A Pipe Threading14
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
MagneticNo
Material GradeGrade 304
Maximum Operating Pressure300 psi
Nominal Pipe Size3/4"
Outside Diameter3/4"
Overall Length27.4 mm
Pipe Fitting MaterialStainless Steel
Plug Drive Style3" Hex
Specific Fitting ShapeHex Head Plug
StandardsASTM A351
Temp. Range-20°F to 350°F

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.05
Ship length (cm)2.79
Ship width (cm)2.79
HS code7307290090
Country of OriginCN

Product Variants

ProductModelPipe SizeMax. Steam PressureConnection TypeClassOutside Dia.Price
APPROVED VENDOR 1LTK4 Hex Head Plug 1/8 Inch Threaded 304 Stainless Steel | AB2FKT 40HP112N0181/8"150 psiMNPT--€2.29
APPROVED VENDOR 1LTK5 Hex Head Plug 1/4 Inch Threaded 304 Stainless Steel | AB2FKU 40HP112N0141/4"150 psiMNPT--€2.46
APPROVED VENDOR 1LTK6 Hex Head Plug 3/8 Inch Threaded 304 Stainless Steel | AB2FKV 40HP112N0383/8"150 psiMNPT--€2.73
APPROVED VENDOR 1LTK7 Hex Head Plug 1/2 Inch Threaded 304 Stainless Steel | AB2FKW 40HP112N0121/2"150 psiMNPT--€4.56
APPROVED VENDOR 1LTK9 Hex Head Plug 1 Inch Threaded 304 Stainless Steel | AB2FKY 40HP112N0101"150 psiMNPT--€9.59
APPROVED VENDOR 1LTN1 Hex Plug 1 1/4 Inch 304 Stainless Steel 150 Psi | AB2FKZ 40HP112N1141 1/4"150 psiMNPT--€13.79
APPROVED VENDOR 1LTN2 Hex Plug 1 1/2 Inch 304 Stainless Steel 150 Psi | AB2FLA 40HP112N1121 1/2"150 psiMNPT--€16.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 40HP112N034 Hex Head Plug 3/4 Inch Threaded 304 Stainless Steel
€6.25 /unit