DAYTON 6K885 Farm Duty Motor Capacitor Start TEFC 10hp 1735rpm | AJ2JKJ

DAYTON 6K885 Farm Duty Motor Capacitor Start TEFC 10hp 1735rpm

Item: AJ2JKJ Model: 6K885
In Stock

Get it by Wednesday, Jun 11

€2,839.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFarm Duty Motor
ApplicationFarm Duty
Bearing TypeBall
BearingsBall
Capacitor RequiredIncluded , Yes
DutyContinuous
Duty CycleContinuous
Efficiency85%
FinishPainted
Frame215T
Frame MaterialRolled Steel , Steel
Frequency60 Hz
Full Load Amps41A
IncludesShaft Key, Gasketed Conduit Box And Shaft Slinger
Insulation ClassClass F
Length Less Shaft18"
Max. Ambient Temp.40°C
Motor ApplicationFarm Duty
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialRolled Steel
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationExtra High Torque
Motor Thermal ProtectionManual
Mounting TypeRigid Base
Nameplate Rpm1735 RPM
Number Of Speeds1
Overall Length21 3/8"
Phase1
Service Factor1.15
Shaft Dia.1 3/8"
Shaft Length3 3/8"
Thermal ProtectionManual
Voltage230V AC
Ins. ClassClass F
Motor BearingsBall
StandardsCSA CERTIFIED (258525), UL RECOGNIZED (E47479)

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)48.26
Ship length (cm)64.77
Ship width (cm)43.18
Country of OriginMX

Product Variants

ProductModelVoltageFrameMotor ApplicationMotor Sub ApplicationNameplate RpmHpService FactorFrame MaterialPrice
DAYTON 4K090 Farm Duty Motor Capacity Start TEFC 2hp 1725rpm | AJ2HCK 4K090115/230V AC56HZFarm DutyHigh Torque--1Steel€706.32
DAYTON 6K130 Farm Duty Motor Capacity Start TEFC 5hp 1730 rpm | AJ2JJU 6K130230V AC213TFarm DutyHigh Torque1730 RPM-1Steel€2,049.34
DAYTON 6K311 Farm Duty Motor Capacitor Start TEFC 1-1/2hp 1725rpm | AJ2JJV 6K311115/230V AC143/5TFarm DutyHigh Torque-1 1/2 hp1.15Steel€699.20
DAYTON 6K313 Farm Duty Motor Capacity Start TEFC 2hp 1740 rpm | AJ2JJW 6K313115/230V AC182TFarm DutyHigh Torque1740 RPM-1Rolled Steel€1,248.25
DAYTON 6K610 Farm Duty Motor Cap Start TEFC 3hp 1740 rpm | AJ2JJX 6K610230V AC184TFarm DutyHigh Torque1740 RPM-1Rolled Steel€1,484.07
DAYTON 6K710 Farm Duty Motor Capacitor Start TEFC 1/3hp 1725rpm | AJ2JJY 6K710115/230V AC56ZFarm DutyHigh Torque-1/3 hp1.15Steel€416.37
DAYTON 6K714 Farm Duty Motor Capacitor Start TEFC 1/2hp 1725rpm | AJ2JJZ 6K714115/230V AC56ZFarm DutyHigh Torque-1/2 hp1.15Rolled Steel€555.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6K885 Farm Duty Motor Capacitor Start TEFC 10hp 1735rpm
€2,839.80 /unit