Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LTG4 Hex Bushing 2 x 1/4 Inch 304 Stainless Steel 150 Psi | AB2FJN

APPROVED VENDOR 400B113N020014 Hex Bushing 2 x 1/4 Inch 304 Stainless Steel 150 Psi

Item: AB2FJN Model: 400B113N020014Cross Ref: 1LTG4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bushing
Body MaterialStainless Steel
Connection TypeMNPT x FNPT
Grade304
Max. Pressure300 psi
Max. Steam Pressure150 psi
Pipe Size2" x 1/4"

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)3.81
Ship length (cm)7.11
Ship width (cm)7.11
HS code7307290090
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeMax. Steam PressurePrice
APPROVED VENDOR 1LTC5 Hex Bushing 1/4 x 1/8 Inch 304 Stainless Steel 150 Psi | AB2FHK 4464K381 400B113N0140181/4" x 1/8"MNPT x FNPT150 psi€3.52
APPROVED VENDOR 1LTC6 Hex Bushing 3/8 x 1/8 Inch 304 Stainless Steel 150 Psi | AB2FHL 4464K641 400B113N0380183/8" x 1/8"MNPT x FNPT150 psi€3.66
APPROVED VENDOR 1LTC7 Hex Bushing 3/8 x 1/4 Inch 304 Stainless Steel 150 Psi | AB2FHM 4464K382 400B113N0380143/8" x 1/4"MNPT x FNPT150 psi€4.27
APPROVED VENDOR 1LTC8 Hex Bushing 1/2 x 1/8 Inch 304 Stainless Steel 150 Psi | AB2FHN 4464K397 400B113N0120181/2" x 1/8"MNPT x FNPT150 psi€5.40
APPROVED VENDOR 1LTC9 Hex Bushing 1/2 x 1/4 Inch 304 Stainless Steel 150 Psi | AB2FHP 4464K642 400B113N0120141/2" x 1/4"MNPT x FNPT150 psi€5.54
APPROVED VENDOR 1LTE1 Hex Bushing 1/2 x 3/8 Inch 304 Stainless Steel 150 Psi | AB2FHQ 4464K383 400B113N0120381/2" x 3/8"MNPT x FNPT150 psi€5.25
APPROVED VENDOR 1LTE2 Hex Bushing 3/4 x 1/8 Inch 304 Stainless Steel 150 Psi | AB2FHR 4464K398 400B113N0340183/4" x 1/8"MNPT x FNPT150 psi€7.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 400B113N020014 Hex Bushing 2 x 1/4 Inch 304 Stainless Steel 150 Psi
€34.44 /unit