Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1KET3 O-ring Dash 010 Buna N 0.07 Inch - Pack Of 100 | AB2ALN

APPROVED VENDOR U38801.006.0025 O-ring Dash 010 Buna N 0.07 Inch - Pack Of 100

Item: AB2ALN Model: U38801.006.0025Cross Ref: 1KET3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.0.239"
Actual Width0.07"
As568 Dash Number10
ColorBlack
Cross Section ShapeRound
Durometer70 Shore A
Durometer RatingMedium Hard
MaterialBuna N
Nominal Inside Dia.1/4"
Nominal Outside Dia.3/8"
Nominal Width0.062"
Outside Dia.0.379"
Sae Or MetricSAE
Temp. Range-40°F to +250°F
ApplicationStandard
Cross Section1/16"
Dash Number010
Fda ApprovedNot FDA Approved
Inside Diameter - Actual0.239"
Inside Diameter - Nominal1/4"
Metal DetectableNot Metal Detectable
O-ring Material CompatibilityAnhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Operating Temperature - Maximum248°F
Operating Temperature - Minimum-31°F
Outside Diameter - Actual0.379"
Outside Diameter - Nominal3/8"
Product TypeO-Ring
StandardsASTM D2000, SAE J200
System Of MeasurementImperial
Width - Actual0.07"
X-ray DetectableNot X Ray Detectable

Shipping Info:

Ship weight (kg) 0.0104
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
HS code4016935010
Country of OriginTW

Product Variants

ProductModelMaterialCross Section ShapeDurometerOutside Dia.Temp. RangeColorSae Or MetricAs568 Dash NumberPkg. Qty.Price
APPROVED VENDOR 1BUK8 O-ring Dash 004 Neoprene 0.07 Inch - Pack Of 100 | AA9ARJ 1BUK8NeopreneRound70 Shore A0.21"-40°F to +275°FBlackSAE4100€3.36
APPROVED VENDOR 1BUK9 O-ring Dash 005 Neoprene 0.07 Inch - Pack Of 100 | AA9ARK 1BUK9NeopreneRound70 Shore A0.241"-40°F to +275°FBlackSAE5100€3.74
APPROVED VENDOR 1BUL1 O-ring Dash 006 Neoprene 0.07 Inch - Pack Of 100 | AA9ARL 1BUL1NeopreneRound70 Shore A0.254"-40°F to +275°FBlackSAE6100€3.70
APPROVED VENDOR 1BUL2 O-ring Dash 007 Neoprene 0.07 Inch - Pack Of 100 | AA9ARM 1BUL2NeopreneRound70 Shore A0.285"-40°F to +275°FBlackSAE7100€3.64
APPROVED VENDOR 1BUL3 O-ring Dash 008 Neoprene 0.07 Inch - Pack Of 100 | AA9ARN 1BUL3NeopreneRound70 Shore A0.316"-40°F to +275°FBlackSAE8100€3.99
APPROVED VENDOR 1BUL4 O-ring Dash 009 Neoprene 0.07 Inch - Pack Of 100 | AA9ARP 1BUL4NeopreneRound70 Shore A0.348"-40°F to +275°FBlackSAE9100€3.99
APPROVED VENDOR 1BUL5 O-ring Dash 010 Neoprene 0.07 Inch - Pack Of 100 | AA9ARQ 1BUL5NeopreneRound70 Shore A0.379"-40°F to +275°FBlackSAE10100€4.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38801.006.0025 O-ring Dash 010 Buna N 0.07 Inch - Pack Of 100
€2.84 /unit