Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1HEF2 Semi-tubular Rivet 3/16 x 7/16 Inch - Pack Of 50 | AA9XDB

APPROVED VENDOR 1HEF2 Semi Tubular Rivet, 7/16 In Rivet Lg., 3/16 In Rivet Dia., SS, 50 Pk

Item: AA9XDB Model: 1HEF2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemi-Tubular Rivet
FinishPlain
Grip Range0.307" to 0.347"
Head Dia.3/8"
Head Height0.06"
Head TypeTruss
Rivet Dia.3/16"
Rivet Length7/16"
Rivet MaterialStainless Steel
Rivet TypeSemi Tubular
System Of MeasurementImperial
Body Length7/16"
Head Diameter3/8"
MaterialStainless Steel
Material Grade/class300
Material Grade/class18-8
Maximum Hole Diameter0.201"
Maximum Material Thickness11/32"
Minimum Material Thickness5/16"
Overall Length7/16"
Product TypeSemi-Tubular Rivet
Shank Diameter0.1875"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)22.86
HS code8308203000
Country of OriginUS

Product Variants

ProductModelRivet LengthRivet Dia.Grip RangeHead Dia.Head HeightFinishRivet TypeHead TypePkg. Qty.Price
APPROVED VENDOR TFC0906.2-50 Semi-tubular Rivet 9/64 x 3/16 Inch - Pack Of 50 | AA9XCQ 1HEE1 TFC0906.2-503/16"9/64"0.087" to 0.117"5/16"1/25"PlainSemi TubularTruss50€21.67
APPROVED VENDOR TFC0908.2-50 Semi-tubular Rivet 9/64 x 1/4 Inch - Pack Of 50 | AA9XCR 1HEE2 TFC0908.2-501/4"9/64"0.15" to 0.18"5/16"1/25"PlainSemi TubularTruss50€21.67
APPROVED VENDOR TFC0910.4-50 Semi-tubular Rivet 9/64 x 5/16 Inch - Pack Of 50 | AA9XCT 1HEE3 TFC0910.4-505/16"9/64"0.212" to 0.242"5/16"1/25"PlainSemi TubularTruss50€21.67
APPROVED VENDOR TFC0912.0-50 Semi-tubular Rivet 9/64 x 3/8 Inch - Pack Of 50 | AA9XCU 1HEE4 TFC0912.0-503/8"9/64"0.275" to 0.305"5/16"1/25"PlainSemi TubularTruss50€21.67
APPROVED VENDOR TFC0914.1-25 Semi-tubular Rivet 9/64 x 7/16 Inch - Pack Of 25 | AA9XCV 1HEE5 TFC0914.1-257/16"9/64"0.337" to 0.367"5/16"1/25"PlainSemi TubularTruss25€21.89
APPROVED VENDOR TFC0916.1-25 Semi-tubular Rivet 9/64 x 1/2 Inch - Pack Of 25 | AA9XCW 1HEE6 TFC0916.1-251/2"9/64"0.4" to 0.43"5/16"1/25"PlainSemi TubularTruss25€22.77
APPROVED VENDOR TFC1206.0-50 Semi-tubular Rivet 3/16 x 3/16 Inch - Pack Of 50 | AA9XCX 1HEE7 TFC1206.0-503/16"3/16"0.057" to 0.097"3/8"0.06"PlainSemi TubularTruss50€21.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1HEF2 Semi Tubular Rivet, 7/16 In Rivet Lg., 3/16 In Rivet Dia., SS, 50 Pk
€27.84 /pack