APPROVED VENDOR 1ETD5 Sheet Nylon Blue 1 1/2 T 12 x 48 In | AA9REZ

APPROVED VENDOR 1ETD5 Sheet Nylon Blue 1 1/2 T 12 x 48 In

Item: AA9REZ Model: 1ETD5
In Stock

Get it by Thursday, Jun 12

€1,443.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorBlue
Length48"
Length Tolerance0" to +0.06"
Material TypeHeat Stabilized
Operating Temp. Range+32°F to +200°F
Tensile Strength9900 psi
Thickness1 1/2"
Thickness Tolerance0" to +0.025"
Width12"
Width Tolerance0" to +06"

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)3.81
Ship length (cm)121.92
Ship width (cm)30.48
HS code3920920000
Country of OriginUS

Product Variants

ProductModelTensile StrengthThicknessMaterial TypeOperating Temp. RangeLength ToleranceWidth ToleranceThickness TolerancePrice
APPROVED VENDOR 1EPF7 Sheet Nylon White 3/16 Inch T 12 x 12 In | AA9QVD 1EPF712000 psi0.188"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€50.64
APPROVED VENDOR 1EPF8 Sheet Nylon White 1/4 T 12 x 12 In | AA9QVE 1EPF812000 psi1/4"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€45.83
APPROVED VENDOR 1EPF9 Sheet Nylon White 3/8 Inch T 12 x 12 In | AA9QVF 1EPF912000 psi3/8"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€63.87
APPROVED VENDOR 1EPG1 Sheet Nylon White 1/2 Inch T 12 x 12 In | AA9QVG 1EPG112000 psi1/2"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€74.02
APPROVED VENDOR 1EPG2 Sheet Nylon White 5/8 Inch T 12 x 12 In | AA9QVH 1EPG212000 psi5/8"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€92.67
APPROVED VENDOR 1EPG3 Sheet Nylon White 3/4 Inch T 12 x 12 In | AA9QVJ 1EPG312000 psi3/4"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€118.90
APPROVED VENDOR 1EPG4 Sheet Nylon White 7/8 Inch T 12 x 12 In | AA9QVK 1EPG412000 psi7/8"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€161.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1ETD5 Sheet Nylon Blue 1 1/2 T 12 x 48 In
€1,443.93 /unit