Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1EPG4 Sheet Nylon White 7/8 Inch T 12 x 12 In | AA9QVK

APPROVED VENDOR 1EPG4 Sheet Nylon White 7/8 Inch T 12 x 12 In

Item: AA9QVK Model: 1EPG4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€205.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorOff White
Length12"
Length Tolerance0" to +0.06"
Operating Temp. Range+32°F to +200°F
Tensile Strength12000 psi
Thickness7/8"
Thickness Tolerance0" to +0.025"
Width12"
Width Tolerance0" to +06"
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityGood
MaterialCast Nylon
Plastic ClarityOpaque
Plastic HardnessRockwell M85
Plastic Length12"
Plastic Width12"
ShapeSheets
Water Absorption RatingPoor
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 2.4165
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)30.48
HS code3920920000
Country of OriginUS

Product Variants

ProductModelTensile StrengthThicknessMaterial TypeOperating Temp. RangeLength ToleranceWidth ToleranceThickness TolerancePrice
APPROVED VENDOR 1EPF7 Sheet Nylon White 3/16 Inch T 12 x 12 In | AA9QVD 1EPF712000 psi0.188"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€50.64
APPROVED VENDOR 1EPF8 Sheet Nylon White 1/4 T 12 x 12 In | AA9QVE 1EPF812000 psi1/4"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€45.83
APPROVED VENDOR 1EPF9 Sheet Nylon White 3/8 Inch T 12 x 12 In | AA9QVF 1EPF912000 psi3/8"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€63.87
APPROVED VENDOR 1EPG1 Sheet Nylon White 1/2 Inch T 12 x 12 In | AA9QVG 1EPG112000 psi1/2"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€74.02
APPROVED VENDOR 1EPG2 Sheet Nylon White 5/8 Inch T 12 x 12 In | AA9QVH 1EPG212000 psi5/8"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€92.67
APPROVED VENDOR 1EPG3 Sheet Nylon White 3/4 Inch T 12 x 12 In | AA9QVJ 1EPG312000 psi3/4"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€118.90
APPROVED VENDOR 1EPG5 Sheet Nylon White 1 Inch T 12 x 12 In | AA9QVL 1EPG512000 psi1"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€122.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1EPG4 Sheet Nylon White 7/8 Inch T 12 x 12 In
€205.08 /unit