APPROVED VENDOR 1EPP2 Sheet Nylon White 3 3/4 Inch T 12 x 48 In | AA9QWL

APPROVED VENDOR 1EPP2 Sheet Nylon White 3 3/4 Inch T 12 x 48 In

Item: AA9QWL Model: 1EPP2
In Stock

Get it by Tuesday, Jun 17

€2,180.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorOff White
Length48"
Length Tolerance0" to +0.06"
Operating Temp. Range+32°F to +200°F
Tensile Strength12000 psi
Thickness3 3/4"
Thickness Tolerance0" to +0.025"
Width12"
Width Tolerance0" to +06"
Corrosion And Chemical ResistanceFair
Friction Coefficient0.2
Friction RatingVery Slippery
GradeStandard
Impact Strength0.4 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
MaterialCast Nylon
Maximum Temperature200°F
Minimum Temperature32°F
Nominal Size (merch)12" W x 48" L
Plastic ClarityOpaque
Plastic HardnessRockwell M85
Plastic Hardness RatingHard
Plastic Length4 ft.
Plastic Length Tolerance±0.25"
Plastic Thickness3.75"
Plastic Thickness Tolerance+/-10%
Plastic Width12"
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.6%
Water Absorption RatingPoor
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 42.966
Ship height (cm)10.16
Ship length (cm)122.56
Ship width (cm)31.12
HS code3920920000
Country of OriginUS

Product Variants

ProductModelTensile StrengthThicknessMaterial TypeOperating Temp. RangeLength ToleranceWidth ToleranceThickness TolerancePrice
APPROVED VENDOR 1EPF7 Sheet Nylon White 3/16 Inch T 12 x 12 In | AA9QVD 1EPF712000 psi0.188"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€50.64
APPROVED VENDOR 1EPF8 Sheet Nylon White 1/4 T 12 x 12 In | AA9QVE 1EPF812000 psi1/4"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€45.83
APPROVED VENDOR 1EPF9 Sheet Nylon White 3/8 Inch T 12 x 12 In | AA9QVF 1EPF912000 psi3/8"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€63.87
APPROVED VENDOR 1EPG1 Sheet Nylon White 1/2 Inch T 12 x 12 In | AA9QVG 1EPG112000 psi1/2"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€74.02
APPROVED VENDOR 1EPG2 Sheet Nylon White 5/8 Inch T 12 x 12 In | AA9QVH 1EPG212000 psi5/8"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€92.67
APPROVED VENDOR 1EPG3 Sheet Nylon White 3/4 Inch T 12 x 12 In | AA9QVJ 1EPG312000 psi3/4"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€118.90
APPROVED VENDOR 1EPG4 Sheet Nylon White 7/8 Inch T 12 x 12 In | AA9QVK 1EPG412000 psi7/8"-+32°F to +200°F0" to +0.06"0" to +06"0" to +0.025"€161.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1EPP2 Sheet Nylon White 3 3/4 Inch T 12 x 48 In
€2,180.14 /unit