Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1CPZ9 Pipe 3 Inch 1 Feet Length Schedule 40 Black Steel | AA9EHE

APPROVED VENDOR 21116LS Pipe 3 Inch 1 Feet Length Schedule 40 Black Steel

Item: AA9EHE Model: 21116LSCross Ref: 1CPZ9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeUnthreaded
Body MaterialSteel
Length12"
Max. Pressure150 psi @ 366°F
Max. Steam Pressure150 psi
Outside Dia.3 1/2"
Pipe Size3"
Schedule40
Seamless/weldedWelded
Thread TypePlain End
Wall Thickness0.216"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack
Fitting CompatibilityClass 150
Gravity FlowNo
Inside Diameter3"
Manufacture LocationGlobally Sourced
MaterialSteel
Material GradeGrade B
Maximum Operating Pressure150 psi @ 366°F
Maximum Operating Temperature600°F
Maximum Steam Pressure866 psi @ 650°F
Metal Pipe ConstructionWelded
Minimum Operating Temperature-20°F
Nominal Pipe Size3"
Outside Diameter3 1/2"
Overall Length12"
Pipe Weld TypeElectric Resistance Weld
Side A Connection TypeUnthreaded
Side B Connection TypeUnthreaded
StandardsAPI 5LA, ASTM A53-A
Thread ConfigurationUnthreaded

Shipping Info:

Ship weight (kg) 3.1275
Ship height (cm)8.89
Ship length (cm)30.48
Ship width (cm)8.89
HS code7307995015
Country of OriginMX

Product Variants

ProductModelPipe SizeOutside Dia.Inside Dia.Max. PressureWall ThicknessMax. Steam PressureBasic Connection TypeBody MaterialPrice
APPROVED VENDOR 1CPX6 Pipe 1/2 Inch 1 Feet Length Schedule 40 Black Steel | AA9EGG 20416LS1/2"21/25"-150 psi @ 366°F0.109"150 psiUnthreadedSteel€7.22
APPROVED VENDOR 1CPX7 Pipe 1/2 Inch 3 Feet Length Schedule 40 Black Steel | AA9EGH 583-360LS1/2"21/25"-150 psi @ 366°F0.109"150 psiUnthreadedSteel€12.23
APPROVED VENDOR 1CPX8 Pipe 1/2 Inch 5 Feet Length Schedule 40 Black Steel | AA9EGJ 583-600LS1/2"21/25"-150 psi @ 366°F0.109"150 psiUnthreadedSteel€23.43
RFQ
APPROVED VENDOR 1CPX9 Pipe 3/4 Inch 1 Feet Length Schedule 40 Black Steel | AA9EGK 20516LS3/4"1.05"-150 psi @ 366°F0.113"150 psiUnthreadedSteel€10.23
APPROVED VENDOR 1CPY1 Pipe 3/4 Inch 3 Feet Length Schedule 40 Black Steel | AA9EGL 584-360LS3/4"1.05"-150 psi @ 72°F0.113"150 psiUnthreadedSteel€15.36
APPROVED VENDOR 1CPY2 Pipe 3/4 Inch 5 Feet Length Schedule 40 Black Steel | AA9EGM 584-600LS3/4"1.05"-150 psi @ 366°F0.113"150 psiUnthreadedSteel€30.46
RFQ
APPROVED VENDOR 1CPY3 Pipe 1 Inch 1 Feet Length Schedule 40 Black Steel | AA9EGN 20616LS1"1.315"-150 psi @ 72°F0.133"150 psiUnthreadedSteel€12.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 21116LS Pipe 3 Inch 1 Feet Length Schedule 40 Black Steel
€48.88 /unit