Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MICRO PLASTICS 0800440TNA Thumb Nut Nylon 4-40 - Pack Of 10 | AD6TPK 4AGK9

MICRO PLASTICS 0800440TNA Thumb Nut, 4-40 Thread Size, Rnd Knurled, Coarse, Nylon, Plain, Right Hand, 10 Pk

Item: AD6TPK Model: 0800440TNACross Ref: 4AGK9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Nut
Base Dia.7/32"
Base Height3/25"
ColorOff White
FinishPlain
Head Dia.19/64"
Head Height1/8"
MaterialNylon
Overall Height9/32"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length7/25"
Thread Size#4-40
Thread TypeCoarse
TypeRound Knurled
Base Diameter7/32"
Head ShapeRound

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)7.62
Ship width (cm)1.27
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeHead Dia.Thread TypeHead HeightOverall HeightBase Dia.Base HeightThread LengthPkg. Qty.Price
MICRO PLASTICS 0825020TNA Thumb Nut Nylon 1/4-20 - Pack Of 10 | AD6TPG 4AGK6 0825020TNA1/4"-2035/64"Coarse5/32"23/64"15/32"5/32"21/64"10€5.01
MICRO PLASTICS 0801024TNA Thumb Nut Nylon 10-24 - Pack Of 10 | AD6TPH 4AGK7 0801024TNA#10-2427/64"Coarse9/64"21/64"3/8"0.14"11/32"10€4.88
MICRO PLASTICS 0801032TNA Thumb Nut Nylon 10-32 - Pack Of 10 | AD6TPJ 4AGK8 0801032TNA#10-3227/64"Fine9/64"21/64"3/8"0.14"11/32"10€5.06
MICRO PLASTICS 0800832TNA Thumb Nut Nylon 8-32 - Pack Of 10 | AD6TPM 4AGL2 0800832TNA#8-3227/64"Coarse9/64"5/16"3/8"0.14"5/16"10€3.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 0800440TNA Thumb Nut, 4-40 Thread Size, Rnd Knurled, Coarse, Nylon, Plain, Right Hand, 10 Pk
€4.51 /pack