Flat Shipping

Flat Shipping at €24.99 + VAT

MUELLER INDUSTRIES 1CNW4 P-trap With Solvent Weld Joint 2 In | AA9EAT

APPROVED VENDOR 1CNW4 P-trap With Solvent Weld Joint 2 In

Item: AA9EAT Model: 1CNW4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemP-Trap with Solvent Weld Joint
Body MaterialPVC
ColorWhite
Connection TypeHub
Max. Temp.140°F
Pipe Size2"
ScheduleDWV
ApplicationDWV
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter2 11/16"
Fitting Side A TypeSocket
Fitting Side B Outside Diameter2 11/16"
Fitting Side B TypeSocket
For Pipe Outside Diameter2 3/8"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length6 13/16"
Pipe Fitting MaterialPVC
Specific Fitting ShapeP Trap with Solvent Weld Joint
StandardsASTM D1784, ASTM D2665, ASTM D3311, NSF 14

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)29.21
Ship length (cm)51.31
Ship width (cm)34.8
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeScheduleColorConnection TypeMax. Temp.Body MaterialPrice
MUELLER INDUSTRIES 1CNW2 P-trap With Solvent Weld Joint 1 1/2 In | AA9EAQ 1CNW21 1/2"DWVWhiteHub140°FPVC€8.87
MUELLER INDUSTRIES 1CNW6 P-trap With Solvent Weld Joint 3 In | AA9EAV 1CNW63"DWVWhiteHub140°FPVC€36.15
MUELLER INDUSTRIES 05231 P-trap With Solvent Weld Joint 4 In | AC9JFN 3GUT9 052314"DWVWhiteHub140°FPVC€76.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1CNW4 P-trap With Solvent Weld Joint 2 In
€11.64 /unit