Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1CFX6 Plow Bolt Domed 3/4-10 x 3 3/4 Inch - Pack Of 5 | AA9CEX

APPROVED VENDOR 1CFX6 Plow Bolt, 3/4 In - 10 Thread Size, Steel, 3 3/4 In Lg., Blk Oxide, HT, 5 Pk

Item: AA9CEX Model: 1CFX6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlow Bolt
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Angle80°
Head Dia.3/4"
Head Height37/64"
Head StyleCountersunk
Head TypeDome
Length3 3/4"
MaterialSteel
Min. Thread Length1 3/4"
Neck TypeSquare
Neck Width49/64"
System Of MeasurementImperial
Tensile Strength150000 psi
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)7.11
Ship length (cm)12.19
Ship width (cm)9.14
HS code7318152055
Country of OriginKR

Product Variants

ProductModelThread StyleMin. Thread LengthHead Dia.Head HeightHead AngleHead StyleNeck WidthTensile StrengthPkg. Qty.Price
APPROVED VENDOR 1CFW7 Plow Bolt Domed 3/4-10 x 1 3/4 Inch - Pack Of 10 | AA9CEN 1CFW7Fully Threaded1 3/4"3/4"37/64"80°Countersunk49/64"150000 psi10€26.99
APPROVED VENDOR 1CFW8 Plow Bolt Domed 3/4-10 x 2 Inch Plain - Pack Of 10 | AA9CEP 1CFW8Fully Threaded1 3/4"3/4"37/64"80°Countersunk49/64"150000 psi10€31.45
APPROVED VENDOR 1CFW9 Plow Bolt Domed 3/4-10 x 2 1/4 Inch - Pack Of 10 | AA9CEQ 1CFW9Fully Threaded1 3/4"3/4"37/64"80°Countersunk49/64"150000 psi10€35.89
APPROVED VENDOR 1CFX1 Plow Bolt Domed 3/4-10 x 2 1/2 Inch - Pack Of 10 | AA9CER 1CFX1Fully Threaded1 3/4"3/4"37/64"80°Countersunk49/64"150000 psi10€30.21
APPROVED VENDOR 1CFX2 Plow Bolt Domed 3/4-10 x 2 3/4 Inch - Pack Of 10 | AA9CET 1CFX2Fully Threaded1 3/4"3/4"37/64"80°Countersunk49/64"150000 psi10€32.68
APPROVED VENDOR 1CFX3 Plow Bolt Domed 3/4-10 x 3 Inch Plain - Pack Of 5 | AA9CEU 1CFX3Partially Threaded1 3/4"3/4"37/64"80°Countersunk49/64"150000 psi5€17.41
APPROVED VENDOR 1CFX4 Plow Bolt Domed 3/4-10 x 3 1/4 Inch - Pack Of 5 | AA9CEV 1CFX4Partially Threaded1 3/4"3/4"37/64"80°Countersunk49/64"150000 psi5€20.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1CFX6 Plow Bolt, 3/4 In - 10 Thread Size, Steel, 3 3/4 In Lg., Blk Oxide, HT, 5 Pk
€21.81 /pack