Flat Shipping

Flat Shipping at €24.99 + VAT

CEDARBERG 8706-001 Table Guard, Tray, Plastic, 5 lb Storage Capacity, Black, 17 1/4 Inch Overall Width | CQ8LAE

CEDARBERG 8706-001 Table Guard, Tray, Plastic, 5 lb Storage Capacity, Black, 17 1/4 Inch Overall Width

Item: CQ8LAE Model: 8706-001Cross Ref: 60UN77
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard
ApplicationTool Storage
Basket TypeTray
ColorBlack
Depth9 1/2"
Fasteners RequiredNo
FeaturesSpecially Grooved To Fit Right Into Table, Step Saver
For Use With Mfr. Model Number8706-001
Handle IncludedNo
Height1/2"
MaterialPlastic
NestableYes
ShapeRectangle
StackableYes
Storage Capacity5 lbs.
Width17 1/4"
Compatible Mfr. Model Number8706-001
Material - MachiningPlastic
Overall Depth9.5"
Overall Height1/2"
Overall Width17 1/4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)24.13
Ship width (cm)43.82
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CEDARBERG 8706-001 Table Guard, Tray, Plastic, 5 lb Storage Capacity, Black, 17 1/4 Inch Overall Width
€84.01 /unit