Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1CFR9 Plow Bolt Domed 3/4-10 x 3 1/2 Inch - Pack Of 5 | AA9CDW

APPROVED VENDOR 1CFR9 Plow Bolt, 3/4 In - 10 Thread Size, Steel, 3 1/2 In Lg., Yellow Zn Plated, Dome, Gr. 8, 5 Pk

Item: AA9CDW Model: 1CFR9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlow Bolt
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33
Head Angle80°
Head Dia.3/4"
Head Height37/64"
Head StyleCountersunk
Head TypeDome
Length3 1/2"
MaterialSteel
Min. Thread Length1 3/4"
Neck TypeSquare
Neck Width49/64"
System Of MeasurementImperial
Tensile Strength150000 psi
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
Embedded Head & Neck Height37/64"
Embedded Length3 1/2"
Fastener Length3 1/2"
Head Angle80°
Head Width3/4"
Key Height37/64"
Made In North AmericaNo
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 3/4"
Overall Length3 1/2"
Rockwell HardnessHRC33
Thread Pitch3/4"-10
Thread DirectionRight Hand
Type#3 Dome

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)7.11
Ship length (cm)12.19
Ship width (cm)9.4
HS code7318152055
Country of OriginKR

Product Variants

ProductModelThread StyleHead Dia.Head HeightHead AngleHead StyleMin. Thread LengthNeck WidthTensile StrengthPkg. Qty.Price
APPROVED VENDOR 1CFR5 Plow Bolt Domed 3/4-10 x 2 Inch - Pack Of 10 | AA9CDR 1CFR5Partially Threaded3/4"37/64"80°Countersunk1 3/4"49/64"150000 psi10€32.18
APPROVED VENDOR 1CFR6 Plow Bolt Domed 3/4-10 x 2 1/2 Inch - Pack Of 10 | AA9CDT 1CFR6Fully Threaded3/4"37/64"80°Countersunk1 3/4"49/64"150000 psi10€45.72
APPROVED VENDOR 1CFR7 Plow Bolt Domed 3/4-10 x 2 3/4 Inch - Pack Of 5 | AA9CDU 1CFR7Fully Threaded3/4"37/64"80°Countersunk1 3/4"49/64"150000 psi5€21.93
APPROVED VENDOR 1CFR8 Plow Bolt Domed 3/4-10 x 3 Inch - Pack Of 5 | AA9CDV 1CFR8Partially Threaded3/4"37/64"80°Countersunk1 3/4"49/64"150000 psi5€26.11
APPROVED VENDOR 4RWF1 Plow Bolt #3 3/4-10 x 2 3/4 Pk 130 | AD9HGK 4RWF1Fully Threaded3/4"37/64"80°Countersunk1 3/4"49/64"150000 psi130€345.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1CFR9 Plow Bolt, 3/4 In - 10 Thread Size, Steel, 3 1/2 In Lg., Yellow Zn Plated, Dome, Gr. 8, 5 Pk
€22.16 /pack