Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY PD2903XL Mechanics Gloves, Size XL, Mechanics Glove, Cowhide, ANSI Cut Level A2, Full, TPR, 1 Pair | CT2RUY

MCR SAFETY PD2903XL Mechanics Glove, Size XL, Cowhide, ANSI Cut Level A2, Full, TPR

Item: CT2RUY Model: PD2903XLCross Ref: 49DC60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA2
Ansi/isea Impact Force8 kN
Ansi/isea Puncture LevelNot Rated
Back MaterialSpandex
Coating CoverageUncoated
ColorBlack, Brown, White
CuffHook And Loop
Cut-resistance CoverageFull
Fda CompliantNo
FeaturesId Panel, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch
Finger CoverageFull Finger
Glove Back ColorBrown, Black
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeCut Resistant
Impact Protection StyleStandard
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialTPR
Latex-freeNo
Leather Palm ProcessGrain
Length9 1/2"
Liner MaterialUnlined
Max. Temp.392°F
Mfr. SeriesPREDATOR MULTI-TASK
Pairs Per Package1
Palm MaterialCowhide
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
SizeXL
Stitching MaterialCotton, Polyester
Sub-brandPredator
Touchscreen CompatibleNo
Additional Hazard ProtectionImpact Resistant
Ansi/isea Cut Load764g
Cuff StyleHook and Loop
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove Length9 1/2"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleMechanics
Sold AsPair
StandardsANSI/ISEA 105-2016, EN388

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelCoating CoverageSizeColorAnsi/isea Abrasion LevelHazard TypeReflective BackingBack MaterialPkg. Qty.Price
MCR SAFETY PD2911XXL Mechanics Gloves, Size 2XL, Mechanics Glove, ANSI Cut Level A5, Palm Side, HPPE, 1 Pair | CT2RLM PD2911XXLA5Palm, Fingers2XLGray, Lime4Cut ResistantYesSpandex1€56.34
MCR SAFETY PD5931XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Leather, ANSI Cut Level A5, Brown, 1 Pair | CT2RMF PD5931XXLA5Not Applicable2XLBrown6Cut ResistantYesSpandex2€58.39
MCR SAFETY PD2901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, PVC with PVC Grip, ANSI Cut Level A2, 1 Pair | CT2RMG PD2901XXLA2Palm, Fingers2XLBlack, Red, Yellow-Cut ResistantYesSpandex2€38.19
MCR SAFETY PD2909XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather with Silicone Grip, 1 Pair | CT2RMH PD2909XXLA4Palm, Fingers2XLBlack, Red5Cut ResistantNoSpandex2€57.08
MCR SAFETY PD1902XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather with Silicone Grip, 1 Pair | CT2RMJ PD1902XXLA4Palm, Fingers2XLBlack5Cut ResistantNoSpandex1€39.86
MCR SAFETY 963XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CT2RMK 963XXLA2Uncoated2XLBeige, Brown3Cut ResistantNoSpandex, Nylon2€26.58
MCR SAFETY PD4903XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A5, 1 Pair | CT2RML PD4903XXLA5Uncoated2XLGreen, Red4Impact ResistantYesThermoplastic Rubber2€45.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY PD2903XL Mechanics Glove, Size XL, Cowhide, ANSI Cut Level A2, Full, TPR
€49.50 /pack