Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 18Z760 Din Mounting Track Aluminium Length 2 Feet | AA8KUP

APPROVED VENDOR 18Z760 Din Mounting Track Aluminium Length 2 Feet

Item: AA8KUP Model: 18Z760
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Track
Cover MaterialAluminum
Depth0.31"
FunctionProvides For Quick Installation And Removal Of Relays And Sockets
Length24"
TypeDIN Rail
Width1.38"
Height7.88 mm
MaterialAluminum
Number Of Pieces1

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)61.72
Ship width (cm)17.78
HS code8302496085
Country of OriginCN

Product Variants

ProductModelTypeDepthCover MaterialPrice
APPROVED VENDOR 18Z758 Din Mounting Track Aluminium 39.37 Inch Length | AA8KUM 18Z758DIN Rail0.31"Aluminum€10.21
APPROVED VENDOR 18Z759 Din Mounting Track Aluminium Length 1 Feet | AA8KUN 18Z759DIN Rail0.31"Aluminum€4.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 18Z760 Din Mounting Track Aluminium Length 2 Feet
€9.11 /unit