Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 18C796 Press Gauge Low Press Diaphragm 2-1/2 In | AA8EEL

APPROVED VENDOR 18C796 Press Gauge Low Press Diaphragm 2-1/2 In

Item: AA8EEL Model: 18C796
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-1.5% to +1.5%
Case ColorBlack
Case MaterialSteel
Connection LocationBack
Dial Size2 1/2"
Gauge TypeLow Pressure Diaphragm
Lens MaterialPolycarbonate
Operating Temp. Range-40°F to +160°F
Smallest Graduation1 oz./sq. in.
Tube MaterialCopper Alloy
Gauge Accuracy GradeNot Graded
Gauge Case MaterialSteel

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.87
Ship length (cm)7.37
Ship width (cm)7.62
HS code9026208000
Country of OriginCN

Product Variants

ProductModelCase ColorCase MaterialLens MaterialConnection LocationDial SizeOperating Temp. RangeGauge TypeTube MaterialPrice
APPROVED VENDOR 11A486 Pressure Gauge Process 4-1/2 In | AA2TMP 11A486BlackCast AluminumGlassLower4 1/2"-40°F to +140°FProcessBronze€160.06
APPROVED VENDOR 11A491 Pressure Gauge Process 4-1/2 In | AA2TMV 11A491BlackCast AluminumGlassLower4 1/2"-40°F to +140°FProcessBronze€156.75
APPROVED VENDOR 11A495 Pressure Gauge Process 4-1/2 In | AA2TMZ 11A495BlackCast AluminumGlassLower4 1/2"-40°F to +140°FProcessBronze€197.63
APPROVED VENDOR 11A497 Pressure Gauge Process 4-1/2 In | AA2TNB 11A497BlackCast AluminumPolycarbonateLower4 1/2"-40°F to +140°FProcessBronze€191.33
APPROVED VENDOR 11A524 Pressure Gauge Process 4-1/2 In | AA2TPE 11A524SilverStainless SteelGlassLower4 1/2"-40°F to +140°FProcessBronze€161.96
APPROVED VENDOR 11A527 Pressure Gauge Process 4-1/2 In | AA2TPH 11A527SilverStainless SteelGlassLower4 1/2"-40°F to +140°FProcessBronze€161.96
APPROVED VENDOR 11A531 Pressure Gauge Process 4-1/2 In | AA2TPM 11A531SilverStainless SteelGlassLower4 1/2"-40°F to +140°FProcessBronze€161.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 18C796 Press Gauge Low Press Diaphragm 2-1/2 In