Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 16Y599 Router Bit Set Straight/trim 1/4s 6 Pc | AA8BYG

APPROVED VENDOR 16Y599 Router Bit Set Straight/trim 1/4s 6 Pc

Item: AA8BYG Model: 16Y599
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€205.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRouter Bit Set Straight & Trim 1/4S
MaterialCarbide Tipped
Number Of Pieces6
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch
Primary Material ApplicationWood
Primary Material Application Iso CodeO

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)4.57
Ship length (cm)13.97
Ship width (cm)12.45
HS code8207703040
Country of OriginCN

Product Variants

ProductModelNumber Of PiecesMaterialPrice
APPROVED VENDOR 16Y547 Router Bit Set 5 Pc | AA8BWA 16Y5475Carbide Tipped€128.41
APPROVED VENDOR 16Y548 Router Bit Set 4 Pc | AA8BWB 16Y5484Carbide Tipped€114.66
APPROVED VENDOR 16Y553 Router Bit Set 10 Pc | AA8BWG 16Y55310Carbide Tipped€345.34
APPROVED VENDOR 16Y554 Router Bit Set 6 Pc | AA8BWH 16Y5546Carbide Tipped€244.77
APPROVED VENDOR 16Y597 Router Bit Set Straight 3 Pc | AA8BYE 16Y5973Carbide Tipped€72.56
APPROVED VENDOR 16Y598 Router Bit Set Flush Trim 3 Pc | AA8BYF 16Y5983Carbide Tipped€72.62
APPROVED VENDOR 16Y601 Router Bit Set Slot Cutter 1/4s 6 Pc | AA8BYH 16Y6016Carbide Tipped€167.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 16Y599 Router Bit Set Straight/trim 1/4s 6 Pc
€205.00 /unit