Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 16W801 Cobalt Threaded Shank Drill Short 1/4 | AA8ADT

APPROVED VENDOR 16W801 Cobalt Threaded Shank Drill Short 1/4

Item: AA8ADT Model: 16W801
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Shank Drill Bit
Decimal Equivalent0.25
FinishBlack Oxide
Flute Length0.562"
Fractional Size1/4"
Overall Length1.071"
Point Angle135°

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.78
Ship length (cm)6.35
Ship width (cm)1.78
HS code7318158082
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthWire SizeFractional SizeFinishPoint AnglePrice
APPROVED VENDOR 16W760 Cobalt Threaded Shank Drill Stub #40 | AA8ABZ 16W7600.0980.312"1/2"#40-Black Oxide135°€6.79
APPROVED VENDOR 16W763 Cobalt Threaded Shank Drill Stub #30 | AA8ACC 16W7630.12850.312"0.562"#30-Black Oxide135°€6.40
APPROVED VENDOR 16W767 Cobalt Threaded Shank Drill Stub #21 | AA8ACG 16W7670.1590.312"0.562"#21-Black Oxide135°€6.20
APPROVED VENDOR 16W768 Cobalt Threaded Shank Drill Stub #20 | AA8ACH 16W7680.1610.312"0.562"#20-Black Oxide135°€7.33
APPROVED VENDOR 16W771 Cobalt Threaded Shank Drill Stub #13 | AA8ACL 16W7710.1850.312"0.562"#13-Black Oxide135°€7.82
APPROVED VENDOR 16W774 Cobalt Threaded Shank Drill Stub #11 | AA8ACP 16W7740.1910.312"0.562"#11-Black Oxide135°€7.82
APPROVED VENDOR 16W775 Cobalt Threaded Shank Drill Stub #10 | AA8ACQ 16W7750.19350.312"0.562"#10-Black Oxide135°€7.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 16W801 Cobalt Threaded Shank Drill Short 1/4
€10.16 /unit