Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 16W796 Cobalt Threaded Shank Drill Short #11 | AA8ADN

APPROVED VENDOR 16W796 Cobalt Threaded Shank Drill Short #11

Item: AA8ADN Model: 16W796
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Shank Drill Bit
Decimal Equivalent0.191
FinishBlack Oxide
Flute Length0.562"
Overall Length1.071"
Point Angle135°
Wire Size#11
Aircraft DrillNo
Cutting DirectionRight Hand
Drill Bit Point TypeSplit Point
Finish - MachiningBlack Oxide
Flute TypeSpiral
Material - MachiningCobalt
Material Grade - MachiningGrade M35
Measurement SystemWire
Shank Type - MachiningThreaded
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.02
Ship length (cm)7.11
Ship width (cm)1.02
HS code7318158082
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthWire SizeFractional SizeFinishPoint AnglePrice
APPROVED VENDOR 16W760 Cobalt Threaded Shank Drill Stub #40 | AA8ABZ 16W7600.0980.312"1/2"#40-Black Oxide135°€6.79
APPROVED VENDOR 16W763 Cobalt Threaded Shank Drill Stub #30 | AA8ACC 16W7630.12850.312"0.562"#30-Black Oxide135°€6.40
APPROVED VENDOR 16W767 Cobalt Threaded Shank Drill Stub #21 | AA8ACG 16W7670.1590.312"0.562"#21-Black Oxide135°€6.20
APPROVED VENDOR 16W768 Cobalt Threaded Shank Drill Stub #20 | AA8ACH 16W7680.1610.312"0.562"#20-Black Oxide135°€7.33
APPROVED VENDOR 16W771 Cobalt Threaded Shank Drill Stub #13 | AA8ACL 16W7710.1850.312"0.562"#13-Black Oxide135°€7.82
APPROVED VENDOR 16W774 Cobalt Threaded Shank Drill Stub #11 | AA8ACP 16W7740.1910.312"0.562"#11-Black Oxide135°€7.82
APPROVED VENDOR 16W775 Cobalt Threaded Shank Drill Stub #10 | AA8ACQ 16W7750.19350.312"0.562"#10-Black Oxide135°€7.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 16W796 Cobalt Threaded Shank Drill Short #11
€8.91 /unit