Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 163SS Panel Screw Knurled 10-32 x 3/4 L - Pack Of 5 | AB3BPC 1RE22

APPROVED VENDOR 163SS Captive Panel Screw, 10-32 Thread Size, Knurled, 3/4 In Overall Lg., 3/8 In Thread Lg., 5 Pk

Item: AB3BPC Model: 163SSCross Ref: 1RE22
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaptive Panel Screw
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Height1/4"
Head ShapeRound Spacer
Head TypeKnurled
Head Width7/16"
Length1/2"
MaterialStainless Steel
Overall Length3/4"
System Of MeasurementImperial
Thread Length3/8"
Thread Size#10-32
DriveSlotted
Fastener Length1/2"
Finish TypePlain
Head StyleRound
Material TypeStainless Steel
Minimum Thread Length3/8"
Thread TypeFine
TypeCaptive Panel Screw

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318156070
Country of OriginUS

Product Variants

ProductModelThread LengthHead WidthHead HeightMaterialFinishHead ShapeThread SizeHead TypePkg. Qty.Price
APPROVED VENDOR 442SS Panel Screw Knurled 10-32 x 1/2 L - Pack Of 5 | AB3AKG 1RA36 442SS1/4"3/8"0.438"Stainless SteelPlainRound Spacer#10-32Knurled5€39.70
APPROVED VENDOR 213SS1032 Panel Screw Knurled 10-32 x 1 1/8l - Pack Of 5 | AB3AKT 1RA46 213SS10321/4"3/8"0.438"Stainless SteelPlainRound Spacer#10-32Knurled5€66.20
APPROVED VENDOR 215SS1032 Panel Screw Knurled 10-32 x 1 1/4l - Pack Of 5 | AB3AKV 1RA48 215SS10321/4"3/8"0.438"Stainless SteelPlainRound Spacer#10-32Knurled5€78.65
APPROVED VENDOR 217SS1032 Panel Screw Knurled 10-32 x 1 3/8l - Pack Of 5 | AB3AKX 1RA50 217SS10321/4"3/8"0.438"Stainless SteelPlainRound Spacer#10-32Knurled5€50.78
APPROVED VENDOR 218SS1032 Panel Screw Knurled 10-32 x 1 1/2l - Pack Of 5 | AB3AKZ 1RA52 218SS10321/4"3/8"0.438"Stainless SteelPlainRound Spacer#10-32Knurled5€75.74
APPROVED VENDOR 161SS Panel Screw Knurled 10-32 x 5/8 L - Pack Of 5 | AB3BPB 1RE21 161SS3/8"7/16"1/4"Stainless SteelPlainRound Spacer#10-32Knurled5€28.71
APPROVED VENDOR 165SS Panel Screw Knurled 10-32 x 7/8 L - Pack Of 5 | AB3BPD 1RE23 165SS3/8"7/16"1/4"Stainless SteelPlainRound Spacer#10-32Knurled5€46.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 163SS Captive Panel Screw, 10-32 Thread Size, Knurled, 3/4 In Overall Lg., 3/8 In Thread Lg., 5 Pk
€41.09 /pack