RITTAL 3303500 Enclosure Air Conditioner Btuh 2083 230 V | AC3AKU 2PUX9

RITTAL 3303500 Enclosure Air Conditioner Btuh 2083 230 V

Item: AC3AKU Model: 3303500Cross Ref: 2PUX9
In Stock

Get it by Monday, Jun 16

€3,156.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure Air Conditioner
Amps2.6A
Btuh2083 btuH
Control TypeComfort Controller
Cooling Capacity2083 btuH
Cooling MethodRefrigerant
Depth8"
Height22"
Housing MaterialCarbon Steel
Hz50/60 Hz
MountingWall
Nema Enclosure TypeNEMA 12
TypeWall Mount
Width11"
Wiring MethodTerminal Block
Cooling Capacity - Maximum2252 btuH
Cooling Setpoint - Maximum131°F
Cooling Setpoint - Minimum68°F
Current2.6/2.6A
EnvironmentIndoor Dust Tight
Frequency50/60 Hz
Housing ColorSlate Gray
IncludesAssembly Parts, Condenser with Hydrophobic Rinano Coating, Drilling Template
Mounting TypeWall Mount
Nema Enclosure Rating12
Operating Temperature - Maximum131°F
Operating Temperature - Minimum50°F
Operating Voltage230V
Operation ModeCooling Only
Overall Depth8.27"
Overall Height21.65"
Overall Width11.02"
PhaseSingle
Power Consumption0.55 kW
Product TypeCooling Unit
Refrigerant TypeR134a
StandardsCSA, CUL, CUR, EAC, FTTA, UL, UR

Shipping Info:

Ship weight (kg) 18.4725
Ship height (cm)59.69
Ship length (cm)32.26
Ship width (cm)26.67
HS code8415820105
Country of OriginDE

Product Variants

ProductModelCooling CapacityNema Enclosure TypeHousing MaterialDepthHeightMountingTypeBtuhPrice
RITTAL 3302110 Enclosure Air Conditioner Btuh 1093 115 V | AC3AKQ 2PUX6 33021101093 btuHNEMA 12Carbon Steel6"22"WallWall Mount1093 btuH€2,302.26
RITTAL 3302100 Enclosure Air Conditioner Btuh 1093 230 V | AC3AKR 2PUX7 33021001093 btuHNEMA 12Carbon Steel6"22"WallWall Mount1093 btuH€2,163.37
RITTAL 3303510 Enclosure Air Conditioner Btuh 2083 115 V | AC3AKT 2PUX8 33035102083 btuHNEMA 12Carbon Steel8"22"WallWall Mount2083 btuH€3,047.77
RITTAL 3361510 Enclosure Air Conditioner Btuh 2664 115 V | AC3AKV 2PUY1 33615102664 btuHNEMA 12Carbon Steel11"22"WallWall Mount2664 btuH€3,522.84
RITTAL 3361500 Enclosure Air Conditioner Btuh 2664 230 V | AC3AKW 2PUY2 33615002664 btuHNEMA 12Carbon Steel11"22"WallWall Mount2664 btuH€3,676.62
RITTAL 3304510 Enclosure Air Conditioner Btuh 3620 115 V | AC3AKX 2PUY3 33045103620 btuHNEMA 12Carbon Steel10"37"WallWall Mount3620 btuH€3,609.72
RITTAL 3304500 Enclosure Air Conditioner Btuh 3620 230 V | AC3AKY 2PUY4 33045003620 btuHNEMA 12Carbon Steel10"37"WallWall Mount3620 btuH€3,762.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RITTAL 3303500 Enclosure Air Conditioner Btuh 2083 230 V
€3,156.99 /unit