APPROVED VENDOR 13X116 Storage Shed A-roof 6ft x 11ft x 11ft Brown | AA6GHH

APPROVED VENDOR 13X116 Storage Shed A-roof 6ft x 11ft x 11ft Brown

Item: AA6GHH Model: 13X116
In Stock

Get it by Thursday, Jun 12

€1,077.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutdoor Storage Shed
Assembled/unassembledUnassembled
ColorBrown
ConstructionSteel
Door Opening Height69"
Door Opening Width66"
Height82.703"
Inside Depth134.297"
Inside Height82.703"
Inside Width134.297"
MaterialSteel
TypeA Shape Roof

Shipping Info:

Ship weight (kg) 100.35
Ship height (cm)16
Ship length (cm)2.54
Ship width (cm)108.46
HS code9406008030
Country of OriginCN

Product Variants

ProductModelColorInside DepthDoor Opening HeightDoor Opening WidthHeightTypeMaterialAssembled/unassembledPrice
APPROVED VENDOR 13X099 Storage Shed Slope Roof 6ft x 5ft Beige | AA6GGQ 13X099Beige67.109"72.797"32.703"74.796"Slope RoofSteelUnassembled€430.07
RFQ
APPROVED VENDOR 13X101 Storage Shed Slope Roof 6ft x 5ft Brown | AA6GGR 13X101Brown67.109"72.797"32.703"74.796"Slope RoofSteelUnassembled€430.07
RFQ
APPROVED VENDOR 13X102 Storage Shed Slope Roof 6ft x 5ft Green | AA6GGT 13X102Green67.109"72.797"32.703"74.796"Slope RoofSteelUnassembled€430.07
RFQ
APPROVED VENDOR 13X103 Storage Shed Slope Roof 6ft x 8ft Beige | AA6GGU 13X103Beige67.109"72.797"32.703"74.796"Slope RoofSteelUnassembled€491.23
APPROVED VENDOR 13X104 Storage Shed Slope Roof 6ft x 8ft Brown | AA6GGV 13X104Brown67.109"72.797"32.703"74.796"Slope RoofSteelUnassembled€491.23
APPROVED VENDOR 13X106 Storage Shed Slope Roof 6ft x 11ft Beige | AA6GGX 13X106Beige67.109"72.797"65.406"74.796"Slope RoofSteelUnassembled€588.32
APPROVED VENDOR 13X107 Storage Shed Slope Roof 6ft x 11ft Brown | AA6GGY 13X107Brown67.109"72.797"65.406"74.796"Slope RoofSteelUnassembled€588.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 13X116 Storage Shed A-roof 6ft x 11ft x 11ft Brown
€1,077.62 /unit