APPROVED VENDOR 13X101 Storage Shed Slope Roof 6ft x 5ft Brown | AA6GGR

APPROVED VENDOR 13X101 Storage Shed Slope Roof 6ft x 5ft Brown

Item: AA6GGR Model: 13X101
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€521.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutdoor Storage Shed
Assembled/unassembledUnassembled
ColorBrown
ConstructionSteel
Door Opening Height72.797"
Door Opening Width32.703"
Height74.796"
Inside Depth67.109"
Inside Height74.797"
Inside Width67.109"
MaterialSteel
TypeSlope Roof
AssembledUnassembled
Door TypeHinged
Fire RatingNot Rated
Frame Gauge31 ga.
Frame MaterialSteel
Handle TypePull
Hinge MaterialSteel
Includes FloorNo
Includes LockNo
LockableYes
Method Of ConstructionBolted
Overall Exterior Height6.3 ft.
Overall Exterior Length5.7 ft.
Storage Capacity175 cu. ft.

Shipping Info:

Ship weight (kg) 56.7
Ship height (cm)12.95
Ship length (cm)198.12
Ship width (cm)106.93
HS code9406008030
Country of OriginCN

Product Variants

ProductModelColorInside DepthDoor Opening HeightDoor Opening WidthHeightTypeMaterialAssembled/unassembledPrice
APPROVED VENDOR 13X099 Storage Shed Slope Roof 6ft x 5ft Beige | AA6GGQ 13X099Beige67.109"72.797"32.703"74.796"Slope RoofSteelUnassembled€430.07
RFQ
APPROVED VENDOR 13X102 Storage Shed Slope Roof 6ft x 5ft Green | AA6GGT 13X102Green67.109"72.797"32.703"74.796"Slope RoofSteelUnassembled€430.07
RFQ
APPROVED VENDOR 13X103 Storage Shed Slope Roof 6ft x 8ft Beige | AA6GGU 13X103Beige67.109"72.797"32.703"74.796"Slope RoofSteelUnassembled€491.23
APPROVED VENDOR 13X104 Storage Shed Slope Roof 6ft x 8ft Brown | AA6GGV 13X104Brown67.109"72.797"32.703"74.796"Slope RoofSteelUnassembled€491.23
APPROVED VENDOR 13X106 Storage Shed Slope Roof 6ft x 11ft Beige | AA6GGX 13X106Beige67.109"72.797"65.406"74.796"Slope RoofSteelUnassembled€588.32
APPROVED VENDOR 13X107 Storage Shed Slope Roof 6ft x 11ft Brown | AA6GGY 13X107Brown67.109"72.797"65.406"74.796"Slope RoofSteelUnassembled€588.32
APPROVED VENDOR 13X108 Storage Shed Slope Roof 6ft x 11ft Green | AA6GGZ 13X108Green67.109"72.797"65.406"74.796"Slope RoofSteelUnassembled€588.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 13X101 Storage Shed Slope Roof 6ft x 5ft Brown
€521.52 /unit