Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 12U288 Rope Pes 7/32 Inch Diameter 100 Feet Length | AA4MAE

APPROVED VENDOR 12U288 Rope Pes 7/32 Inch Diameter 100 Feet Length

Item: AA4MAE Model: 12U288
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRope
ColorWhite
Length100 ft.
MaterialPolyester
Package TypeHank
Rope ConstructionDiamond Braided
Rope Dia.0.219"
Tensile Strength235 lbs.
Working Load Limit21 lbs.

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)14.73
Ship length (cm)42.67
Ship width (cm)27.69
HS code5607504000
Country of OriginCN

Product Variants

ProductModelWorking Load LimitTensile StrengthRope ConstructionColorMaterialPrice
APPROVED VENDOR 12U289 Rope Pes 1/4 Inch Diameter 100 Feet Length | AA4MAF 12U28928 lbs.315 lbs.Diamond BraidedWhitePolyester€19.23
APPROVED VENDOR 12U290 Rope Pes 3/8 Inch Diameter 100 Feet Length | AA4MAG 12U29064 lbs.710 lbs.Diamond BraidedWhitePolyester€39.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 12U288 Rope Pes 7/32 Inch Diameter 100 Feet Length
€16.20 /unit