Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 12U275 Rope Nylon Braided 1/4 Inch Diameter 500 Feet Length | AA4LZQ

APPROVED VENDOR 12U275 Rope Nylon Braided 1/4 Inch Diameter 500 Feet Length

Item: AA4LZQ Model: 12U275
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRope
ColorWhite
Length500 ft.
MaterialNylon
Package TypePlastic Spool
Rope ConstructionSolid Braided
Rope Dia.1/4"
Tensile Strength1054 lbs.
Working Load Limit108 lbs.
Breaking Strength1054 lbf.
Coating TypeUncoated
Core MaterialPolyester, Nylon
Core TypeBraided Core
Cover MaterialPolyester, Nylon
Diameter1/4"
Elongation @ 10% Minimum Breaking Strength16%
Elongation @ 300 Lb38%
Elongation TypeHigh Stretch
End TypePlain
Lifting CapabilityFor Lifting
Maximum Temperature150°C
Product TypeGeneral Purpose Utility Rope
Rope FormatSpool
Rope TypeDynamic
SpliceabilityNot Spliceable
Weight7.03 lbs.

Shipping Info:

Ship weight (kg) 3.9735
Ship height (cm)25.15
Ship length (cm)26.92
Ship width (cm)27.18
HS code5607504000
Country of OriginMX

Product Variants

ProductModelWorking Load LimitTensile StrengthRope ConstructionColorMaterialPrice
APPROVED VENDOR 12U273 Rope Nylon Braided 3/16 Inch Diameter 100ft L | AA4LZN 12U27362 lbs.727 lbs.Solid BraidedWhiteNylon€11.97
APPROVED VENDOR 12U274 Rope Nylon Braided 1/4 Inch Diameter 100 Feet Length | AA4LZP 12U274108 lbs.1054 lbs.Solid BraidedWhiteNylon€17.93
APPROVED VENDOR 12U276 Rope Nylon Braided 5/16 Inch Diameter 100ft L | AA4LZR 12U276162 lbs.1510 lbs.Solid BraidedWhiteNylon€27.87
APPROVED VENDOR 12U277 Rope Nylon Braided 5/16 Inch Diameter 300ft L | AA4LZT 12U277162 lbs.1510 lbs.Solid BraidedWhiteNylon€72.61
APPROVED VENDOR 12U278 Rope Nylon Braided 3/8 Inch Diameter 100 Feet Length | AA4LZU 12U278229 lbs.2440 lbs.Solid BraidedWhiteNylon€32.19
APPROVED VENDOR 12U279 Rope Nylon Braided 3/8 Inch Diameter 200 Feet Length | AA4LZV 12U279229 lbs.2440 lbs.Solid BraidedWhiteNylon€58.80
APPROVED VENDOR 12U280 Rope Nylon Braided 1/2 Inch Diameter 250 Feet Length | AA4LZW 12U280387 lbs.3930 lbs.Solid BraidedWhiteNylon€133.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 12U275 Rope Nylon Braided 1/4 Inch Diameter 500 Feet Length
€63.85 /unit